Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1411.08X35 Hygienic Hex Head Screw, Stainless Steel, Fully Threaded, M8, 35 mm Fastener | CR7BQB

KIPP K1411.08X35 Hex Head Screw, 5.5mm Head Ht., 13mm Head Wd., Polished, FT, Right Hand, 35mm Fastener Lg.

Item: CR7BQB Model: K1411.08X35Cross Ref: 802H15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Screw
Drive TypeExternal Hex
FinishPolish
Flange TypeStandard
Head Dia.16.8 mm
Head Height5.5 mm
Head Width13 mm
Includes NutsNo
Includes WashersNo
System Of MeasurementMetric
Thread DirectionRight Hand
Thread StyleFully Threaded
DriveHex
Drive Size13 mm
Fastener Length35 mm
FeaturesA Convex Top Face and Conical Collar Surface Enables Easy Cleaning Of These Products
Flange Diameter16.8 mm
For Use In SystemsHygienic Environment
Head StyleHex Flange
Includes NutNo
Includes WasherNo
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Overall Length41.5 mm
Recommended Hole Size9 mm
Rohs CompliantYes
Thread SizeM8
TypeSanitary Hex Head Screws

Shipping Info:

Ship weight (kg) 0.0184
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1411.08X35 Hex Head Screw, 5.5mm Head Ht., 13mm Head Wd., Polished, FT, Right Hand, 35mm Fastener Lg.
€15.97 /unit