Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 26132 Pipe Threading Head 1/4-2 Inch For AD6ZVQ | AD6ZVR 4CW40

RIDGID 26132 Pipe Threading Head 1/4-2 Inch For AD6ZVQ

Item: AD6ZVR Model: 26132Cross Ref: 4CW40
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,126.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreading Machine Die Head
Die MaterialUniversal
OperationTrigger Foot Automatically Retracts Dies When Thread Length Is Cut
Thread DirectionRight Hand
ApplicationPipe
Compatible DiesUniversal
Compatible Threader Grainger Part Number4CW39
Compatible Threader Mfr. Model No.26092, 26097, 29858
Compatible Threader Series1224 Series
Compatible Threader TypeThreading Machine
FeaturesSelf Opening
Head Opening TypeSelf-Opening
Max. Pipe Dia.2"
Min. Pipe Dia.1/4"
Thread TypeNPT
Through-the-head OilingYes

Shipping Info:

Ship weight (kg) 6.705
Ship height (cm)10.92
Ship length (cm)35.56
Ship width (cm)25.4
HS code8207406000
Country of OriginUS

Product Details:

    • Oil Through Head (Yes)

Product Variants

ProductModelDie MaterialThread DirectionPrice
RIDGID 26152 Threading Die Head 2 1/2-4 In | AD6YVK 4CPE3 26152UniversalRight Hand€1,577.55
RIDGID 811A Pipe Threading Head Quick-opening | AE2RBY 4Z974 97065UniversalRight Hand€621.70
RIDGID 97075 Pipe Threading Head 1/8-2 Inch For AD2NHA | AE2YWU 5A195 97075UniversalRight Hand€818.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 26132 Pipe Threading Head 1/4-2 Inch For AD6ZVQ
€1,126.42 /unit