Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 12693 Straight Pipe Wrench Aluminium 14 Inch Length | AD8VRT 4MY87

RIDGID 12693 14 Straight Pipe Wrench Aluminium 14 Inch Length

Item: AD8VRT Model: 12693Cross Ref: 4MY87 / 14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Pipe Wrench
Handle MaterialAluminum
Handle TypeI Beam
Jaw Capacity2"
Jaw MaterialForged Steel
Jaw TextureSerrated
Jaw TypeSpring Loaded, V Shaped
Overall Length14"
Tether CapableNot Tether Capable
FinishNatural
NonsparkingNo
Tether StyleTether Capable

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)4.83
Ship length (cm)33.78
Ship width (cm)11.43
HS code8204120000
Country of OriginUS

Product Variants

ProductModelOverall LengthJaw CapacityJaw MaterialJaw TextureHandle TypeNon-sparkingTether StyleClassPrice
RIDGID 10348 Rapid Pipe Wrench 10 Inch Length Cast Iron | AA9RWK 1EZ12 1034810"1 1/2"Forged SteelSerratedI BeamNoTether Capable-€95.61
RIDGID 31045 Straight Pipe Wrench Cast Iron 60 Inch Length | AB4DYK 1XDY8 3104560"8"SteelSerratedI Beam---€764.40
RIDGID 31000 Straight Pipe Wrench Cast Iron 6 Inch Length | AB4DYL 1XDY9 310006"3/4"Alloy SteelSerratedI BeamNoTether CapableClass A€43.55
RIDGID 10358 Straight Pipe Wrench 14 Inch Length Cast Iron | AC8KLV 3AY50 1035814"2"Forged SteelSerratedI BeamNoTether Capable-€109.99
RIDGID 31005 Straight Pipe Wrench Cast Iron 8 Inch Length | AD6RRC 4A497 310058"1"Alloy SteelSerratedI BeamNoTether Capable-€50.02
RIDGID 31010 Straight Pipe Wrench Cast Iron 10 Inch Length | AD6RRD 4A498 3101010"1 1/2"SteelSerratedI BeamNoTether Capable-€50.88
RIDGID 31020 Straight Pipe Wrench Cast Iron 14 Inch Length | AD6RRE 4A499 3102014"2"SteelSerratedI BeamNoTether CapableClass A€61.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 12693 14 Straight Pipe Wrench Aluminium 14 Inch Length
€175.31 /unit