Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 10348 Rapid Pipe Wrench 10 Inch Length Cast Iron | AA9RWK 1EZ12

RIDGID 10348 10 Rapid Pipe Wrench 10 Inch Length Cast Iron

Item: AA9RWK Model: 10348Cross Ref: 1EZ12 / 10
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€131.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRapid Pipe Wrench
Handle MaterialCast Iron
Handle TypeI Beam
Jaw Capacity1 1/2"
Jaw MaterialForged Steel
Jaw TextureSerrated
Jaw TypeSpring Loaded, V Shaped
Non-sparkingNo
Overall Length10"
Tether CapableNot Tether Capable
Tether StyleTether Capable
NonsparkingNo

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)8.89
Ship length (cm)30.48
Ship width (cm)13.97
HS code8204120000
Country of OriginUS

Product Variants

ProductModelOverall LengthJaw CapacityJaw MaterialJaw TextureHandle TypeNon-sparkingTether StyleClassPrice
RIDGID 31045 Straight Pipe Wrench Cast Iron 60 Inch Length | AB4DYK 1XDY8 3104560"8"SteelSerratedI Beam---€764.40
RIDGID 31000 Straight Pipe Wrench Cast Iron 6 Inch Length | AB4DYL 1XDY9 310006"3/4"Alloy SteelSerratedI BeamNoTether CapableClass A€43.55
RIDGID 10358 Straight Pipe Wrench 14 Inch Length Cast Iron | AC8KLV 3AY50 1035814"2"Forged SteelSerratedI BeamNoTether Capable-€109.99
RIDGID 31005 Straight Pipe Wrench Cast Iron 8 Inch Length | AD6RRC 4A497 310058"1"Alloy SteelSerratedI BeamNoTether Capable-€50.02
RIDGID 31010 Straight Pipe Wrench Cast Iron 10 Inch Length | AD6RRD 4A498 3101010"1 1/2"SteelSerratedI BeamNoTether Capable-€50.88
RIDGID 31020 Straight Pipe Wrench Cast Iron 14 Inch Length | AD6RRE 4A499 3102014"2"SteelSerratedI BeamNoTether CapableClass A€61.55
RIDGID 31025 Straight Pipe Wrench Cast Iron 18 Inch Length | AD6RRF 4A500 3102518"2 1/2"SteelSerratedI BeamNoTether CapableClass A€91.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 10348 10 Rapid Pipe Wrench 10 Inch Length Cast Iron
€131.95 /unit