Flat Shipping

Flat Shipping at €24.99 + VAT

RICHARD MANNO CO. 4422-416SS Shoulder Screw 8-32 x 3/4 L Pk5 | AE9JNM 6KA68

RICHARD MANNO CO. 4422-416SS Shoulder Screw, 8-32 Thread Size, 3/4 In Shoulder Lg., 5/32 In Head Ht., Precision, Gr. 416, 5 Pk

Item: AE9JNM Model: 4422-416SSCross Ref: 6KA68
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 2A
Drive Size3/32"
Drive TypeHex Socket
FinishPlain
GradeGrade 416
HardnessRockwell C32-C43
Head Dia.5/16"
Head Height5/32"
Head TypeStandard
MaterialStainless Steel
Min. Tensile Strength125000 psi
Shoulder Dia.3/16"
Shoulder Length3/4"
Shoulder Length Tolerance0.002"
System Of MeasurementImperial
Thread Length3/16"
Thread Size#8-32
TypePrecision
Head Diameter5/16"
Rockwell HardnessC32 to C43
Tensile Strength125000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318156010
Country of OriginUS

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR 5MMN6 Shoulder Screw Hex 5/16-18 x 1/2 Inch - Pack Of 5 | AE4RPN SBIXX0370050-005P15/16"-181/2"3/8"1/2"-0.005" to +0.005"9/16"1/4"3/16"5€46.72
APPROVED VENDOR 5MMN7 Shoulder Screw Hex 5/16-18 x 5/8 Inch - Pack Of 5 | AE4RPP SBIXX0370062-005P15/16"-185/8"3/8"1/2"-0.005" to +0.005"9/16"1/4"3/16"5€45.93
APPROVED VENDOR 5MMN8 Shoulder Screw Hex 3/8-16 x 1/2 Inch - Pack Of 5 | AE4RPQ SBIXX0500050-005P13/8"-161/2"1/2"5/8"-0.005" to +0.005"3/4"5/16"1/4"5€68.74
APPROVED VENDOR 5MMN9 Shoulder Screw Hex 3/8-16 x 5/8 Inch - Pack Of 5 | AE4RPR SBIXX0500062-005P13/8"-165/8"1/2"5/8"-0.005" to +0.005"3/4"5/16"1/4"5€73.17
APPROVED VENDOR 5MMP0 Shoulder Screw Hex 3/8-16 x 3/4 Inch - Pack Of 5 | AE4RPT SBIXX0500075-005P13/8"-163/4"1/2"5/8"-0.005" to +0.005"3/4"5/16"1/4"5€64.64
APPROVED VENDOR 5MMP1 Shoulder Screw Hex 3/8-16 x 1 Inch - Pack Of 5 | AE4RPU SBIXX0500100SP-005P13/8"-161"1/2"5/8"-0.005" to +0.005"3/4"5/16"1/4"5€75.75
RICHARD MANNO CO. 4410-416SS Shoulder Screw 4-40 x 1/8 L - Pack Of 10 | AE9JMP 6KA47 4410-416SS#4-401/8"1/8"5/32"0.002"1/4"1/8"5/64"10€30.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICHARD MANNO CO. 4422-416SS Shoulder Screw, 8-32 Thread Size, 3/4 In Shoulder Lg., 5/32 In Head Ht., Precision, Gr. 416, 5 Pk
€31.62 /pack