Flat Shipping

Flat Shipping at €24.99 + VAT

VON DUPRIN 6212 24V US32D CON Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Secure, 24 VAC/Dc | CU7ZYZ

VON DUPRIN 6212 24V US32D CON Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Secure, 24 VAC/Dc

Item: CU7ZYZ Model: 6212 24V US32D CONCross Ref: 46TX36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,499.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Strike
Bolt Throw3/4"
Door Frame TypeHollow Metal, Aluminum
Faceplate Depth1/8"
Faceplate Height6 3/8"
Faceplate Width1 1/4"
Failure ModeFail Secure
FeaturesAdjustable Strike Box
Fire RatingYes
For Use WithMortise/Cylindrical Locksets
IncludesPlug Connector
Input Voltage24V AC/DC
MaterialStainless Steel
PerformanceHeavy Duty
Pulling Force1500 lbs.
Strike Cycles250, 000 Cycles
Depth1 13/16"
FinishSatin Stainless Steel
Height6 3/8"
Includes HardwareHardware Included
StandardsCSFM LISTED, UL 1034, UL 294
Width1 1/4"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFailure ModeFaceplate DepthMaterialFaceplate HeightFaceplate WidthDoor Frame TypeInput VoltageFinishPrice
VON DUPRIN 5100-3FP 689 Electric Strike 12/24vdc Fail Secure | AE2EML 4WY66 5100-3FP 689Fail Secure0.094"Cast Steel----Aluminum€347.90
VON DUPRIN 6112 24VDC US32D Electric Strike 24vdc Fail Secure | AE2EMM 4WY67 6112 24VDC US32DFail Secure3/4"Cast Stainless Steel9"1 5/8"--Satin€1,138.49
VON DUPRIN 6112 12VDC US32D Electric Strike 12vdc Fail Secure | AE2EMN 4WY68 6112 12VDC US32DFail Secure3/4"Cast Stainless Steel9"1 5/8"--Satin€1,134.72
VON DUPRIN 6211 24VDC US32D Electric Strike 24vdc Fail Secure | AE2EMP 4WY69 6211 24VDC US32DFail Secure1/8"Cast Stainless Steel4 7/8"1 1/4"--Satin€1,014.49
VON DUPRIN 6211 12VDC US32D Electric Strike 12vdc Fail Secure | AE2EMQ 4WY70 6211 12VDC US32DFail Secure1/8"Cast Stainless Steel4 7/8"1 1/4"--Satin€999.44
VON DUPRIN 6215 24VDC US32D Electric Strike 24vdc Fail Secure | AE2EMR 4WY71 6215 24VDC US32DFail Secure0.156"Cast Stainless Steel9"1 3/8"--Satin€1,194.83
VON DUPRIN 6400 US32D Electric Strike HD Mortise Locks 4-7/8 Inch Height | AH9LCQ 40GN40 6400 US32DFail Secure1 5/8"Stainless Steel4 7/8"1 3/4"--Satin€676.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN 6212 24V US32D CON Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Secure, 24 VAC/Dc
€1,499.24 /unit