Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5MMN7 Shoulder Screw Hex 5/16-18 x 5/8 Inch - Pack Of 5 | AE4RPP

APPROVED VENDOR SBIXX0370062-005P1 Shoulder Screw, 5/16 In - 18 Thread Size, 5/8 In Shoulder Lg., 1/4 In Head Ht., Precision, 5 Pk

Item: AE4RPP Model: SBIXX0370062-005P1Cross Ref: 5MMN7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 2A
Drive Size3/16"
Drive TypeHex Socket
FinishPlain
GradeGrade 416
HardnessRockwell C26
Head Dia.9/16"
Head Height1/4"
Head TypeStandard
MaterialStainless Steel
Min. Tensile Strength123000 psi
Shoulder Dia.3/8"
Shoulder Length5/8"
Shoulder Length Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Thread Length1/2"
Thread Size5/16"-18
TypePrecision
Head Diameter9/16"
Rockwell HardnessC26
Tensile Strength123000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)1.52
Ship length (cm)10.16
Ship width (cm)5.08
HS code7318158030
Country of OriginTW

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR 5MMN6 Shoulder Screw Hex 5/16-18 x 1/2 Inch - Pack Of 5 | AE4RPN SBIXX0370050-005P15/16"-181/2"3/8"1/2"-0.005" to +0.005"9/16"1/4"3/16"5€46.72
APPROVED VENDOR 5MMN8 Shoulder Screw Hex 3/8-16 x 1/2 Inch - Pack Of 5 | AE4RPQ SBIXX0500050-005P13/8"-161/2"1/2"5/8"-0.005" to +0.005"3/4"5/16"1/4"5€68.74
APPROVED VENDOR 5MMN9 Shoulder Screw Hex 3/8-16 x 5/8 Inch - Pack Of 5 | AE4RPR SBIXX0500062-005P13/8"-165/8"1/2"5/8"-0.005" to +0.005"3/4"5/16"1/4"5€73.17
APPROVED VENDOR 5MMP0 Shoulder Screw Hex 3/8-16 x 3/4 Inch - Pack Of 5 | AE4RPT SBIXX0500075-005P13/8"-163/4"1/2"5/8"-0.005" to +0.005"3/4"5/16"1/4"5€64.64
APPROVED VENDOR 5MMP1 Shoulder Screw Hex 3/8-16 x 1 Inch - Pack Of 5 | AE4RPU SBIXX0500100SP-005P13/8"-161"1/2"5/8"-0.005" to +0.005"3/4"5/16"1/4"5€75.75
RICHARD MANNO CO. 4410-416SS Shoulder Screw 4-40 x 1/8 L - Pack Of 10 | AE9JMP 6KA47 4410-416SS#4-401/8"1/8"5/32"0.002"1/4"1/8"5/64"10€30.94
RICHARD MANNO CO. 4411-416SS Shoulder Screw 4-40 x 3/16 L - Pack Of 10 | AE9JMQ 6KA48 4411-416SS#4-403/16"1/8"5/32"0.002"1/4"1/8"5/64"10€30.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SBIXX0370062-005P1 Shoulder Screw, 5/16 In - 18 Thread Size, 5/8 In Shoulder Lg., 1/4 In Head Ht., Precision, 5 Pk
€55.86 /pack