Flat Shipping

Flat Shipping at €24.99 + VAT

REVCOR RS1783-29 R Propeller Diameter 17.8 Inch 29 Degree Pitch | AD7CTM 4DLJ1

REVCOR RS1783-29 R Propeller Diameter 17.8 Inch 29 Degree Pitch

Item: AD7CTM Model: RS1783-29 RCross Ref: 4DLJ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Propeller
Bore Dia.1/2"
Cfm @ 0.150-in. Sp2374 CFM
Max. Rpm1100 RPM
Min. Hp1/8 hp
Number Of Blades3
Pitch29°
Propeller Dia.17 4/5"
Propeller MaterialAluminum
RotationCW
SpidersGalvanized
Bore Dia. (in.)1/2"
For Use With13 Seer Air Conditioning Condensers, Heat Exchangers And Unit Heaters, Heat Pumps
Pitch (deg.)29°
Propeller Dia. (in.)17 4/5"

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)10.67
Ship length (cm)40.89
Ship width (cm)44.7
HS code8414596090
Country of OriginUS

Product Details:

    • Spiders (Galvanized)

Product Variants

ProductModelPropeller Dia.Number Of BladesBore Dia.Max. RpmCfm @ 0.150-in. SpMin. HpBlade MaterialDrive TypePrice
REVCOR T2603-24 Replacement Propeller 26 Inch 24 Pitch | AA2PNR 10W946 T2603-2426"31/2"850 RPM4916 CFM3/4"--€113.44
REVCOR 606123-SGL Propeller Diameter 19 Inch 30 Degree Pitch | AD7CTR 4DLJ5 606123-SGL19"31/2"1100 RPM2928 CFM1/5 hp--€85.40
REVCOR ZS2003-24 R Propeller Diameter 20 Inch 34 Degree Pitch | AD7CUT 4DLP5 ZS2003-24 R20"31/2"1140 RPM2416 CFM1/8 hp--€114.97
REVCOR DP3604-27.5 R 0.875 Replacement Propeller Diameter 36 Inch 7/8 Bore | AD7VBA 4GMP2 DP3604-27.5 R 0.87536"47/8"---SteelBelt€601.52
REVCOR DP4822-22.5 R 0.75 Replacement Propeller Diameter 48 Inch 3/4 Bore | AD7VBC 4GMP5 DP4822-22.5 R 0.7548"23/4"---SteelBelt€690.36
REVCOR P3606-32 R 1.00 Replacement Propeller Diameter 36 In1 Inch Bore | AD7VBD 4GMP8 P3606-32 R 1.0036"61"---SteelBelt€617.13
REVCOR P4804-26.5 R 0.875 Replacement Propeller Diameter 48 Inch 7/8 Bore | AD7VBF 4GMR1 P4804-26.5 R 0.87548"47/8"---SteelBelt€1,102.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVCOR RS1783-29 R Propeller Diameter 17.8 Inch 29 Degree Pitch
€121.80 /unit