Flat Shipping

Flat Shipping at €24.99 + VAT

REVCOR Q525-343S R Blower Wheel Dia 5 1/4 W 3 7/16 In 1/2 In. | AD7CWZ 4DLY6

REVCOR Q525-343S R Blower Wheel, 5 1/4 Inch Dia, 3 7/16 Inch Width, 1/2 Inch Bore

Item: AD7CWZ Model: Q525-343S RCross Ref: 4DLY6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower Wheel
Bore Dia.1/2"
Max. Speed3600 RPM
RotationCW Closed End
TypeDirect Drive, Single Inlet Forward Curve
Wheel Dia.5 1/4"
Wheel FinishGalvanized
Wheel MaterialSteel
Wheel Width3.437"
ApplicationAir Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units
Bore Diameter1/2"
Drive TypeDirect Drive
FeaturesHigh Air Volume with Low Vibration
Hub TypeConvex
Includes Set ScrewsYes
Maximum Speed3600 RPM
Number Of Inlets1
Product TypeBlower Wheel
Wheel ConstructionStrip
Wheel Diameter5 1/4"
Wheel Hub PositionInside
Wheel Material FinishGalvanized
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)29.97
Ship length (cm)14.73
Ship width (cm)14.73
HS code8414901080
Country of OriginUS

Product Variants

ProductModelWheel WidthBore Dia.Wheel MaterialMax. SpeedWheel FinishRotationWheel Dia.Price
REVCOR B506-250S Blower Wheel Diameter 5 Inch Width 2 1/2 In | AA2PMH 10W905 B506-250S2 1/2"1/2"Steel4000 RPMGalvanized-5 1/16"€115.06
REVCOR B631-150S Blower Wheel Diameter 6 1/4 Inch Width 1 1/2 In | AA2PMM 10W910 B631-150S1 1/2"5/16"Aluminum3500 RPM--6 1/4"€109.65
REVCOR Q631-293S CW Blower Wheel Diameter 6 1/4 Inch Width 2 7/8 In | AA2PMN 10W911 Q631-293S CW2 7/8"5/16"Steel3400 RPMGalvanized-6 1/4"€114.24
REVCOR Q631-293S CCW Blower Wheel Diameter 6 1/4 Inch Width 2 7/8 In | AA2PMP 10W912 Q631-293S CCW2 7/8"5/16"Steel3400 RPMGalvanized-6 1/4"€106.47
REVCOR B631-325S CW Blower Wheel Diameter 6 1/4 Inch Width 3 1/4 In | AA2PMQ 10W913 B631-325S CW3 1/4"5/8"Steel2200 RPMAluminized-6 1/4"€110.42
REVCOR B631-325S CCW Blower Wheel Diameter 6 1/4 Inch Width 3 1/4 In | AA2PMR 10W914 B631-325S CCW3 1/4"5/8"Steel2200 RPMAluminized-6 1/4"€110.42
REVCOR B712-200HS Blower Wheel Diameter 7 1/8 Inch Width 2 In | AA2PMV 10W917 B712-200HS2"5/16"Steel2900 RPMGalvanized-7 1/8"€99.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVCOR Q525-343S R Blower Wheel, 5 1/4 Inch Dia, 3 7/16 Inch Width, 1/2 Inch Bore
€127.04 /unit