Flat Shipping

Flat Shipping at €24.99 + VAT

REVCOR B712-200HS Blower Wheel Diameter 7 1/8 Inch Width 2 In | AA2PMV 10W917

REVCOR B712-200HS Blower Wheel Diameter 7 1/8 Inch Width 2 In

Item: AA2PMV Model: B712-200HSCross Ref: 10W917
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower Wheel
Bore Dia.5/16"
Drive TypeDirect Drive
FeaturesHigh Air Volume With Low Vibration
Hub TypeConvex
Includes Set ScrewsYes
Max. Speed2900 RPM
Number Of Inlets1
TypeDirect Drive, Single Inlet Forward Curve
Wheel ConstructionTabbed
Wheel Dia.7 1/8"
Wheel FinishGalvanized
Wheel Hub PositionInside
Wheel MaterialSteel
Wheel Material FinishGalvanized
Wheel Width2"
ApplicationAir Handling Units, Commercial Split And Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps
Bore Diameter5/16"
Maximum Speed2900 RPM
Product TypeBlower Wheel
RotationCCW Closed End
Wheel Diameter7 1/8"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)20.57
Ship length (cm)35.05
Ship width (cm)20.83
HS code8414901080
Country of OriginUS

Product Variants

ProductModelWheel WidthBore Dia.Wheel MaterialMax. SpeedWheel FinishRotationWheel Dia.Price
REVCOR B506-250S Blower Wheel Diameter 5 Inch Width 2 1/2 In | AA2PMH 10W905 B506-250S2 1/2"1/2"Steel4000 RPMGalvanized-5 1/16"€115.06
REVCOR B631-150S Blower Wheel Diameter 6 1/4 Inch Width 1 1/2 In | AA2PMM 10W910 B631-150S1 1/2"5/16"Aluminum3500 RPM--6 1/4"€109.65
REVCOR Q631-293S CW Blower Wheel Diameter 6 1/4 Inch Width 2 7/8 In | AA2PMN 10W911 Q631-293S CW2 7/8"5/16"Steel3400 RPMGalvanized-6 1/4"€114.24
REVCOR Q631-293S CCW Blower Wheel Diameter 6 1/4 Inch Width 2 7/8 In | AA2PMP 10W912 Q631-293S CCW2 7/8"5/16"Steel3400 RPMGalvanized-6 1/4"€106.47
REVCOR B631-325S CW Blower Wheel Diameter 6 1/4 Inch Width 3 1/4 In | AA2PMQ 10W913 B631-325S CW3 1/4"5/8"Steel2200 RPMAluminized-6 1/4"€110.42
REVCOR B631-325S CCW Blower Wheel Diameter 6 1/4 Inch Width 3 1/4 In | AA2PMR 10W914 B631-325S CCW3 1/4"5/8"Steel2200 RPMAluminized-6 1/4"€110.42
REVCOR B712-250HS Blower Wheel Diameter 7 1/8 Inch Width 2 1/2 In | AA2PMW 10W918 B712-250HS2 1/2"1/2"Steel2400 RPMGalvanized-7 1/8"€114.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVCOR B712-200HS Blower Wheel Diameter 7 1/8 Inch Width 2 In
€93.74 /unit