Flat Shipping

Flat Shipping at €24.99 + VAT

REVCOR OA2203-20 R Propeller 22 Inch Diameter 20 Degree Pitch | AC2TRW 2MTV6

REVCOR OA2203-20 R Propeller 22 Inch Diameter 20 Degree Pitch

Item: AC2TRW Model: OA2203-20 RCross Ref: 2MTV6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Propeller
Bore Dia.1/2"
Cfm @ 0.000-in. Sp4595 CFM
Cfm @ 0.300-in. Sp3551 CFM
Min. Hp1/3 hp
Number Of Blades3
Pitch20°
Propeller Dia.22"
Propeller MaterialAluminum
SpidersGalvalume
Bore Dia. (in.)1/2"
For Use WithAir Conditioning Condensers, Heat Exchangers And Unit Heaters, Heat Pumps
Max. Rpm1140 RPM
Pitch (deg.)20°
Propeller Dia. (in.)22"
RotationCW

Shipping Info:

Ship weight (kg) 0.7695
Ship height (cm)12.19
Ship length (cm)53.34
Ship width (cm)53.34
HS code8414596090
Country of OriginUS

Product Details:

    • Spiders (Galvalume)

Product Variants

ProductModelPitchNumber Of BladesSpidersMax. SpeedPropeller Dia.Propeller MaterialRequiresPrice
REVCOR OA2203-20 L Propeller 22 Inch Diameter 20 Degree Pitch | AC2TRX 2MTV7 OA2203-20 L20°3Galvalume-22"Aluminum-€111.96
REVCOR OA2203-22 R Propeller 22 Inch Diameter 22 Degree Pitch | AC2TRY 2MTV8 OA2203-22 R22°3Galvalume-22"Aluminum-€135.11
REVCOR T2203-22 R Propeller 22 Inch Diameter 22 Degree Pitch | AC3BDQ 2RAK1 T2203-22 R22°3Galvalume-22"AluminumInterchangeable Hex Hub 2A563 Or 2A564 Or 2A565€116.82
REVCOR T2203-24 R Propeller 22 Inch Diameter 24 Degree Pitch | AC3BDT 2RAK3 T2203-24 R24°3Galvalume-22"AluminumInterchangeable Hex Hub 2A563 Or 2A564 Or 2A565€114.58
REVCOR T2203-28 R Propeller 22 Inch Diameter 28 Degree Pitch | AC3BDX 2RAK7 T2203-28 R28°3Galvalume-22"AluminumInterchangeable Hex Hub 2A563 Or 2A564 Or 2A565€125.70
REVCOR T2204-23 R Propeller 22 Inch Diameter 23 Degree Pitch | AC3BGM 2RAZ6 T2204-23 R23°4Galvalume-22"AluminumInterchangeable Hex Hub 2A563 Or 2A564 Or 2A565€109.46
REVCOR T2204-23 L Propeller 22 Inch Diameter 23 Degree Pitch | AC3BGN 2RAZ7 T2204-23 L23°4Galvalume-22"AluminumInterchangeable Hex Hub 2A563 Or 2A564 Or 2A565€92.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVCOR OA2203-20 R Propeller 22 Inch Diameter 20 Degree Pitch
€109.28 /unit