RETRACTA-BELT 321BA-BYD Barrier Post With Belt, Aluminum, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia, Sloped | CT8WXH

RETRACTA-BELT 321BA-BYD Barrier Post With Belt, Aluminum, Black, 40 Inch Height, 2 1/2 Inch Dia., Sloped

Item: CT8WXH Model: 321BA-BYDCross Ref: 40CL60
In Stock

Get it by Thursday, Jun 12

€301.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base ColorBlack
Base Dia.14"
Base MaterialCast Iron
Base TypeSloped
Belt ColorBlack, Yellow
Belt Length15 ft.
Belt PatternDiagonal Stripe
Belt Width2"
For Use WithRP_Mfr No. SUB-ME SUB-SHOOK SUB-WH SUB-WPBW RE RE-M HPSC-24 VPSC-18 301BA-RCV 301BA-RCV-HBW FR711DSSBSB FR811DSSBSB SBB
Indoor/outdoorIndoor
Number Of Belts1
Post Dia.2 1/2"
Post FinishBlack
Post Height40"
Post MaterialAluminum

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt LengthBase TypeBelt ColorNumber Of BeltsPost HeightPost MaterialPost FinishBelt WidthPkg. Qty.Price
RETRACTA-BELT PM412-30BA-ARC Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXA PM412-30BA-ARC29 ft.Standard Heavy WeightRed140"AluminumBlack2"1€751.26
RETRACTA-BELT PM412-30BA-BYD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXB PM412-30BA-BYD30 ft.Standard Heavy WeightBlack, Yellow140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-CAU Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXC PM412-30BA-CAU30 ft.Standard Heavy WeightYellow140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-RWD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXD PM412-30BA-RWD30 ft.Standard Heavy WeightRed, White140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-YW Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXE PM412-30BA-YW30 ft.Standard Heavy WeightYellow140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-AAO Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXF PM412-30BA-AAO30 ft.Standard Heavy WeightRed140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-RD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXG PM412-30BA-RD30 ft.Standard Heavy WeightRed140"AluminumBlack2"1€702.28

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT 321BA-BYD Barrier Post With Belt, Aluminum, Black, 40 Inch Height, 2 1/2 Inch Dia., Sloped
€301.01 /unit