RETRACTA-BELT PM412-30BA-YW Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXE

RETRACTA-BELT PM412-30BA-YW Barrier Post With Belt, Black, 40 Inch Height, 2 1/2 Inch Dia.

Item: CT8WXE Model: PM412-30BA-YWCross Ref: 20YT94
In Stock

Get it by Tuesday, Jun 10

€712.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base ColorBlack
Base Dia.14"
Base MaterialCast Iron
Base TypeStandard Heavy Weight
Belt ColorYellow
Belt Length30 ft.
Belt Width2"
For Use WithPortable Posts Mfr No. SUB-ME, SUB-SHOOK, RE
IncludesHeavy Weight Base And Wheels
Indoor/outdoorYes
Number Of Belts1
Post Dia.2 1/2"
Post FinishBlack
Post Height40"
Post MaterialAluminum
Ada CompliantNo
Base Diameter14"
Base ShapeRound Sloped
Belt PatternNo Pattern
Indoor/outdoor UsageOutdoor
Manufacturer Warranty Length10 yrs.
MessageNo Legend
Post ColorBlack
Resistance PropertiesWeather Resistant

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt LengthBase TypeBelt ColorNumber Of BeltsPost HeightPost MaterialPost FinishBelt WidthPkg. Qty.Price
RETRACTA-BELT PM412-30BA-ARC Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXA PM412-30BA-ARC29 ft.Standard Heavy WeightRed140"AluminumBlack2"1€751.26
RETRACTA-BELT PM412-30BA-BYD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXB PM412-30BA-BYD30 ft.Standard Heavy WeightBlack, Yellow140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-CAU Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXC PM412-30BA-CAU30 ft.Standard Heavy WeightYellow140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-RWD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXD PM412-30BA-RWD30 ft.Standard Heavy WeightRed, White140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-AAO Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXF PM412-30BA-AAO30 ft.Standard Heavy WeightRed140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-RD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXG PM412-30BA-RD30 ft.Standard Heavy WeightRed140"AluminumBlack2"1€702.28
RETRACTA-BELT 321BA-BYD Barrier Post With Belt, Aluminum, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia, Sloped | CT8WXH 321BA-BYD15 ft.SlopedBlack, Yellow140"AluminumBlack2"1€300.16

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT PM412-30BA-YW Barrier Post With Belt, Black, 40 Inch Height, 2 1/2 Inch Dia.
€712.77 /unit