Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RENFROE FR-00.50-A Plate Clamp 1000 Lb Vertical 0 To 3/4 In | AC6UAM 36G554

RENFROE FR-00.50-A Plate Clamp 1000 Lb Vertical 0 To 3/4 In

Item: AC6UAM Model: FR-00.50-ACross Ref: 36G554
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€712.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Clamp
Jaw MaterialSteel
Lifting PointLoad Ring
Lock TypeLock Closed
OperationVertical Only Lifting
Safe Working Load1000 lbs.
Attachment TypeLoad Ring
Clamp TypePlate Clamp
Close TypeManual with Lock
Grip TypeTeeth
Lifting OperationVertical
MaterialSteel
Maximum Jaw Opening3/4"
Maximum Material Thickness3/4"
Minimum Jaw Opening0"
Minimum Material Thickness0"
Open TypeManual
Overall Depth4 5/8"
Overall Height11 1/4"
Overall Width2 1/2"
StandardsASME BTH-1
Working Load Limit1000 lbs.

Shipping Info:

Ship weight (kg) 3.8025
Ship height (cm)15.24
Ship length (cm)35.56
Ship width (cm)7.62
HS code8205700090
Country of OriginUS

Product Variants

ProductModelOperationLock TypeLifting PointJaw CapacityPkg. Qty.Price
RENFROE FR-01.00-A Plate Clamp 2000 Lb Vertical 0 To 3/4 In | AC6UAN 36G555 FR-01.00-AVertical Only LiftingLock ClosedLoad Ring-1€838.87
RENFROE FR-02.00-A Plate Clamp 4000 Lb Vertical 0 To 1 In | AC6UAP 36G556 FR-02.00-AVertical Only LiftingLock ClosedLoad Ring0" to 1"1€1,258.81
RENFROE FR-03.00-A Plate Clamp 6000lb Vertical 0 To 1-1/4in | AC6UAQ 36G557 FR-03.00-AVertical Only LiftingLock ClosedLoad Ring-1€1,279.62
RENFROE LJ-00.50-A Plate Clamp 1000 Lb Vertical 0 To 3/4 In | AC6UAR 36G558 LJ-00.50-A-Lock ClosedLoad Ring-1€613.68
RENFROE LJ-01.00-A Plate Clamp 2000 Lb Vertical 0 To 3/4 In | AC6UAT 36G559 LJ-01.00-A-Lock ClosedLoad Ring-1€843.56
RENFROE LJ-02.00-A Plate Clamp 4000 Lb Vertical 0 To 1 In | AC6UAU 36G560 LJ-02.00-A-Lock ClosedLoad Ring0" to 1"1€1,289.64
RENFROE LJ-03.00-A Plate Clamp 6000lb Vertical 0 To 1-1/4in | AC6UAV 36G561 LJ-03.00-A-Lock ClosedLoad Ring-1€1,443.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENFROE FR-00.50-A Plate Clamp 1000 Lb Vertical 0 To 3/4 In
€712.23 /unit