Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD ER309LSI-063-10T Tig Welding Rod 0.062 Er309lsi | AF6QFT 20AN85

WESTWARD 20AN85 Tig Welding Rod 0.062 Er309lsi

Item: AF6QFT Model: 20AN85
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€178.57 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTig Welding Rod
Aws ClassificationER309LSI
Container Size10 lbs.
Container TypeBox
Diameter0.062"
Length36"
MaterialStainless Steel
Tensile Strength64000 psi

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)93.98
Ship width (cm)5.08
HS code7223000000

Product Details:

    • Sub-Brand: GENERIC

Product Variants

ProductModelDiameterTensile StrengthContainer SizeAws ClassificationMaterialContainer TypePrice
WESTWARD ER308L-156-10T Tig Welding Rod 0.156 Er308l | AF6QDR 20AN36 20AN360.156"59000 psi10 lbs.ER308LStainless SteelBox€130.89
WESTWARD ER308L-188-10T Tig Welding Rod 0.187 Er308l | AF6QDT 20AN37 20AN370.187"59000 psi10 lbs.ER308LStainless SteelBox€130.89
WESTWARD ER308LSI-035-01T Tig Welding Rod 0.035 Er308lsi | AF6QDX 20AN42 20AN420.035"55000 psi1 lbs.ER308LSIStainless SteelBox€33.29
WESTWARD ER308LSI-035-10T Tig Welding Rod 0.035 Er308lsi | AF6QEA 20AN45 20AN450.035"55000 psi10 lbs.ER308LSIStainless SteelBox€292.34
WESTWARD ER308LSI-045-01T Tig Welding Rod 0.045 Er308lsi | AF6QEC 20AN47 20AN470.045"55000 psi1 lbs.ER308LSIStainless SteelBox€27.73
WESTWARD ER308LSI-045-10T Tig Welding Rod 0.045 Er308lsi | AF6QEF 20AN50 20AN500.045"55000 psi10 lbs.ER308LSIStainless SteelBox€235.58
WESTWARD ER308LSI-063-01T Tig Welding Rod 0.062 Er308lsi | AF6QEH 20AN52 20AN520.062"55000 psi1 lbs.ER308LSIStainless SteelBox€21.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20AN85 Tig Welding Rod 0.062 Er309lsi
€178.57 /unit