STAFFORD MFG 8A108 Shaft Collar, 2 Piece Split, Clamp Type, 1-1/2 Inch Bore, Aluminum | CJ6EFY

STAFFORD MFG 8A108 Shaft Collar, 2 Piece Split, Clamp Type, 1-1/2 Inch Bore, Aluminum

Item: CJ6EFY Model: 8A108
Limited Availability
€23.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1 1/2"
GradeGrade 2024-T351
MaterialAluminum
Outside Dia.2 3/8"
Screw Length5/8"
Screw MaterialAlloy Steel
Screw Size1/4"-28
TypeLow Profile
Width0.563"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialScrew MaterialPrice
STAFFORD MFG 8A001 Shaft Collar, 2 Piece Split, Clamp Type, 1/16 Inch Bore, Aluminum | CJ6EEW 8A0011/2"3/8"1/16"#4-40Low ProfileAluminumAlloy Steel€15.14
RFQ
STAFFORD MFG 8A001.5 Shaft Collar, 2 Piece Split, Clamp Type, 3/32 Inch Bore, Aluminum | CJ6EEX 8A001.51/2"3/8"3/32"#4-40Low ProfileAluminumAlloy Steel€15.14
RFQ
STAFFORD MFG 8A002 Shaft Collar, 2 Piece Split, Clamp Type, 1/8 Inch Bore, Aluminum | CJ6EEY 8A0021/2"3/8"1/8"#4-40Low ProfileAluminumAlloy Steel€14.67
RFQ
STAFFORD MFG 8A002.5 Shaft Collar, 2 Piece Split, Clamp Type, 5/32 Inch Bore, Aluminum | CJ6EEZ 8A002.55/8"3/8"5/32"#4-40Low ProfileAluminumAlloy Steel€15.57
RFQ
STAFFORD MFG 8A003 Shaft Collar, 2 Piece Split, Clamp Type, 3/16 Inch Bore, Aluminum | CJ6EFA 8A0035/8"3/8"3/16"#4-40Low ProfileAluminumAlloy Steel€12.01
RFQ
STAFFORD MFG 8A004 Shaft Collar, 2 Piece Split, Clamp Type, 1/4 Inch Bore, Aluminum | CJ6EFB 8A0040.688"3/8"1/4"#4-40Low ProfileAluminumAlloy Steel€15.32
RFQ
STAFFORD MFG 8A005 Shaft Collar, 2 Piece Split, Clamp Type, 5/16 Inch Bore, Aluminum | CJ6EFC 8A0050.688"3/8"5/16"#4-40Low ProfileAluminumAlloy Steel€11.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 8A108 Shaft Collar, 2 Piece Split, Clamp Type, 1-1/2 Inch Bore, Aluminum
€23.78 /unit