Flat Shipping

Flat Shipping at €24.99 + VAT

REIKU TKKSB-70BLIND Rubber Grommet 2.75 inch TPO Black | AH2XVK 30PR46

REIKU TKKSB-70BLIND Rubber Grommet 2.75 inch TPO Black

Item: AH2XVK Model: TKKSB-70BLINDCross Ref: 30PR46
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Grommet
Chemical ResistantYes
ColorBlack
Compatible Nominal Size2 3/4"
Corrugated Tubing Fitting ColorBlack
Corrugated Tubing Fitting ItemRubber Grommet
Corrugated Tubing Fitting MaterialThermoplastic Olefin
For Use WithCorrugated Tubing
MaterialTPO
Nominal Size2 3/4"
Temp. Range-40°C to +105°C
Tubing Size2 3/4" , 2.756"
Connection Type/size2 3/4" Corrugated Tubing
Description/special FeaturesSecuring the Free Outside Ridges, Tighten Cable Dress Packs
Fitting ColorBlack
Fitting MaterialThermoplastic Olefin
Maximum Operating Temperature206°F
Minimum Operating Temperature-40°F

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.99
Ship length (cm)8.26
Ship width (cm)8.26
Country of OriginDE

Product Details:

    • Special Features: Without Holes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REIKU TKKSB-70BLIND Rubber Grommet 2.75 inch TPO Black
€83.93 /unit