VERMONT GAGE 501100000 1 X 6 HSS DRILL BLANK | BH2XMQ

VERMONT GAGE 501100000 Jobber Drill Blank, 1 in Size-Dia, 6 in Overall Lg, Bright (Uncoated) Finish

Item: BH2XMQ Model: 501100000Cross Ref: 403J20
Limited Availability
€70.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Blank
Decimal Equivalent1
Overall Length6"
Overall Length Trade NameJobber Length
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N, S1
Size-diameter1"
System Of MeasurementFractional Inch
Accuracy-0.0005" to 0"
Diameter Tolerance+0.0000/-0.0005"
FinishBright Uncoated
Finish - MachiningBright (Uncoated)
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 7.668
Ship length (cm)15.24
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialPrimary Material ApplicationFinishDecimal EquivalentPrice
VERMONT GAGE 501101560 1/64 X 3/4 HSS DRILL BLANK | BH2XMR 5011015603/4"High Speed SteelAll Materials--€2.82
VERMONT GAGE 501103120 1/32 X 1-3/8 HSS DRILL BLANK | BH2XMT 501103120-High Speed SteelAll Materials--€2.82
VERMONT GAGE 501104690 3/64 X 1-3/4 HSS DRILL BLANK | BH2XMU 501104690-High Speed SteelAll Materials--€2.82
VERMONT GAGE 501106250 1/16 X 1-7/8 HSS DRILL BLANK | BH2XMV 501106250-High Speed SteelAll Materials--€2.82
VERMONT GAGE 501107810 5/64 X 2 HSS DRILL BLANK | BH2XMW 5011078102"High Speed SteelAll Materials--€2.82
VERMONT GAGE 501109370 3/32 X 2-1/4 HSS DRILL BLANK | BH2XMX 501109370-High Speed SteelAll Materials--€2.82
VERMONT GAGE 501110940 7/64 X 2-5/8 HSS DRILL BLANK | BH2XMY 501110940-High Speed SteelAll Materials--€2.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 501100000 Jobber Drill Blank, 1 in Size-Dia, 6 in Overall Lg, Bright (Uncoated) Finish
€70.60 /unit