Flat Shipping

Flat Shipping at €24.99 + VAT

REIKU PATBB-70 Trumpet Jaw 2.75 Inch Polyamide 6 Black | AF9QAX 30PR36

REIKU PATBB-70 Trumpet Jaw 2.75 Inch Polyamide 6 Black

Item: AF9QAX Model: PATBB-70Cross Ref: 30PR36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrumpet Jaw
ColorBlack
Green Certification Or Other RecognitionRoHS.png
Ip RatingNot Rated
Temp. Range-40°F to +221°F
Tubing Size2 3/4"
Chemical ResistantYes
Connection Type/size2 3/4" Corrugated Tubing
Description/special FeaturesProvide Free and Easy Movement of a Conduit
Fitting ColorBlack
Fitting MaterialPolyamide 6
For Use WithCorrugated Tubing
Maximum Operating Temperature221°F
Minimum Operating Temperature-40°F
Nominal Size2 3/4"
Self ExtinguishingYes

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)5.41
Ship length (cm)11.99
Ship width (cm)11.99
HS code3917290090
Country of OriginDE

Product Details:

    • Chemical Resistant (Yes)
    • Self Extinguishing/Not Self Extinguishing (Self Extinguishing)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REIKU PATBB-70 Trumpet Jaw 2.75 Inch Polyamide 6 Black
€75.62 /unit