REGAL 027290AS Extension Spiral Point Tap, M12 x 1.75 Size, D6 Limit, 3 Flutes, Plug .507 Shank, Bright | CN6LBR

REGAL 027290AS Extension Spiral Point Tap, M12 x 1.75 Size, D6 Limit, 3 Flutes, Plug .507 Shank, Bright

Item: CN6LBR Model: 027290ASCross Ref: 60HK97
Limited Availability
€45.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Spiral Point Tap
55% Thread Drill Size27/64"
65% Thread Drill Size10.5 mm
75% Thread Drill Size10.3 mm
Measurement SystemMetric
Min. Bore Dia.10.3 mm
Overall Length6"
Shank Dia.0.507"
Shank Type - MachiningStraight
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Tap StylePulley
Thread DirectionRight Hand
Thread Pitch1.75 mm
Thread SizeM12 x 1.75

Product Variants

ProductModelMPNPrice
REGAL 027203AS Extension Spiral Point Tap, M3.5 x 0.6 Size, D4 Limit, 2 Flutes, Plug .141 Shank, Bright | CN6KCR 027203AS027203AS€29.56
RFQ
REGAL 027211AS Extension Spiral Point Tap, M4 x 0.7 Size, D4 Limit, 2 Flutes, Plug .168 Shank, Bright | CN6KEH 027211AS027211AS€29.56
RFQ
REGAL 027219AS Extension Spiral Point Tap, M4.5 x 0.75 Size, D4 Limit, 2 Flutes, Plug .194 Shank, Bright | CN6KGK 027219AS027219AS€30.41
RFQ
REGAL 027227AS Extension Spiral Point Tap, M5 x 0.8 Size, D4 Limit, 2 Flutes, Plug .194 Shank, Bright | CN6KJM 027227AS027227AS€30.41
RFQ
REGAL 027235AS Extension Spiral Point Tap, M6 x 1 Size, D5 Limit, 2 Flutes, Plug .255 Shank, Bright | CN6KLN 027235AS027235AS€30.14
RFQ
REGAL 027260AS Extension Spiral Point Tap, M8 x 1.25 Size, D5 Limit, 2 Flutes, Plug .318 Shank, Bright | CN6KQR 027260AS027260AS€30.76
RFQ
REGAL 027269AS Extension Spiral Point Tap, M10 x 1.5 Size, D6 Limit, 3 Flutes, Plug .381 Shank, Bright | CN6KTV 027269AS027269AS€33.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 027290AS Extension Spiral Point Tap, M12 x 1.75 Size, D6 Limit, 3 Flutes, Plug .507 Shank, Bright
€45.32 /unit