REGAL 027288AS Extension Hand Tap, M16 x 2.0 Size, 6 Inch Length, D7 Limit, 4 Flutes, Plug, Bright | CN6LBD

REGAL 027288AS Extension Hand Tap, M16 x 2.0 Size, 6 Inch Length, D7 Limit, 4 Flutes, Plug, Bright

Item: CN6LBD Model: 027288ASCross Ref: 60HK57
Limited Availability
€51.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Hand Tap
55% Thread Drill Size14.5 mm
65% Thread Drill Size9/16"
75% Thread Drill Size14 mm
Measurement SystemMetric
Min. Bore Dia.14 mm
Overall Length6"
Shank Dia.0.633"
Shank Type - MachiningStraight
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Tap StylePulley
Thread DirectionRight Hand
Thread Pitch2 mm
Thread SizeM16 x 2

Product Variants

ProductModelMPNPrice
REGAL 027201AS Extension Hand Tap, M3.5 x 0.6 Size, 6 Inch Length, D4 Limit, 3 Flutes, Plug .141 Shank | CN6KBT 027201AS027201AS€28.95
RFQ
REGAL 027209AS Extension Hand Tap, M4 x 0.7 Size, 6 Inch Length, D4 Limit, 4 Flutes, Plug .168 Shank | CN6KDJ 027209AS027209AS€28.95
RFQ
REGAL 027217AS Extension Hand Tap, M4.5 x 0.75 Size, 6 Inch Length, D4 Limit, 4 Flutes, Plug .194 Shank | CN6KFL 027217AS027217AS€29.83
RFQ
REGAL 027225AS Extension Hand Tap, M5 x 0.8 Size, 6 Inch Length, D4 Limit, 4 Flutes, Plug .194 Shank | CN6KHN 027225AS027225AS€29.83
RFQ
REGAL 027233AS Extension Hand Tap, M6 x 1 Size, 6 Inch Length, D5 Limit, 4 Flutes, .255 Shank, Bright | CN6KKQ 027233AS027233AS€29.55
RFQ
REGAL 027249AS Extension Hand Tap, M7 x 1 Size, 6 Inch Length, D5 Limit, 4 Flutes, Plug, Bright | CN6KNA 027249AS027249AS€30.10
RFQ
REGAL 027258AS Extension Hand Tap, M8 x 1.25 Size, 6 Inch Length, D5 Limit, 4 Flutes, Plug, Bright | CN6KPT 027258AS027258AS€30.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 027288AS Extension Hand Tap, M16 x 2.0 Size, 6 Inch Length, D7 Limit, 4 Flutes, Plug, Bright
€51.24 /unit