REGAL 027217AS Extension Hand Tap, M4.5 x 0.75 Size, 6 Inch Length, D4 Limit, 4 Flutes, Plug .194 Shank | CN6KFL

REGAL 027217AS Extension Hand Tap, M4.5 x 0.75 Size, 6 Inch Length, D4 Limit, 4 Flutes, Plug .194 Shank

Item: CN6KFL Model: 027217ASCross Ref: 60HK64
Limited Availability
€29.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Hand Tap
55% Thread Drill Size5/32"
75% Thread Drill Size#25
Measurement SystemMetric
Min. Bore Dia.#25
Overall Length6"
Shank Dia.0.194"
Shank Type - MachiningStraight
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Tap StylePulley
Thread DirectionRight Hand
Thread Pitch0.75 mm
Thread SizeM4.5 x 0.75

Product Variants

ProductModelMPNPrice
REGAL 027201AS Extension Hand Tap, M3.5 x 0.6 Size, 6 Inch Length, D4 Limit, 3 Flutes, Plug .141 Shank | CN6KBT 027201AS027201AS€28.95
RFQ
REGAL 027209AS Extension Hand Tap, M4 x 0.7 Size, 6 Inch Length, D4 Limit, 4 Flutes, Plug .168 Shank | CN6KDJ 027209AS027209AS€28.95
RFQ
REGAL 027225AS Extension Hand Tap, M5 x 0.8 Size, 6 Inch Length, D4 Limit, 4 Flutes, Plug .194 Shank | CN6KHN 027225AS027225AS€29.83
RFQ
REGAL 027233AS Extension Hand Tap, M6 x 1 Size, 6 Inch Length, D5 Limit, 4 Flutes, .255 Shank, Bright | CN6KKQ 027233AS027233AS€29.55
RFQ
REGAL 027249AS Extension Hand Tap, M7 x 1 Size, 6 Inch Length, D5 Limit, 4 Flutes, Plug, Bright | CN6KNA 027249AS027249AS€30.10
RFQ
REGAL 027258AS Extension Hand Tap, M8 x 1.25 Size, 6 Inch Length, D5 Limit, 4 Flutes, Plug, Bright | CN6KPT 027258AS027258AS€30.10
RFQ
REGAL 027267AS Extension Hand Tap, M10 x 1.5 Size, 6 Inch Length, D6 Limit, 4 Flutes, Plug, Bright | CN6KRW 027267AS027267AS€31.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 027217AS Extension Hand Tap, M4.5 x 0.75 Size, 6 Inch Length, D4 Limit, 4 Flutes, Plug .194 Shank
€29.83 /unit