REGAL 015302AS Bottom Extension Hand Tap, 6 Inch Size, #6-32 UNC Size, H3 Limit, 3 Flutes | CH9MKT

REGAL 015302AS Extension Hand Tap, #6-32 UNC, H3 Limit, 3 Flutes, Bottom, 6 Inch Length, Bright

Item: CH9MKT Model: 015302ASCross Ref: 60HK25
In Stock

Get it by Tuesday, Jun 10

€33.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Hand Tap
Number Of Flutes3
Pitch Diameter LimitsH3
Thread Size#6-32
Thread TypeUNC
55% Thread Drill Size#32
75% Thread Drill Size#36
Class Of FitClass 2B
Measurement SystemPipe
Min. Bore Dia.#36
Overall Length6"
Shank Dia.0.141"
Shank Type - MachiningStraight
Tap ChamferBottoming
Tap MaterialHigh Speed Steel
Tap StylePulley
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.013

Product Variants

ProductModelThread SizeNumber Of FlutesPitch Diameter LimitsThread TypePrice
REGAL 015314AS Bottom Extension Hand Tap, 6 Inch Size, #8-32 UNC Size, H3 Limit, 4 Flutes | CH9MKX 015314AS#8-324H3UNC€33.28
REGAL 015320AS Bottom Extension Hand Tap, 6 Inch Size, #10-24 UNC Size, H3 Limit, 4 Flutes | CH9MLB 015320AS#10-244H3UNC€34.27
REGAL 015326AS Bottom Extension Hand Tap, 6 Inch Size, #10-32 UNF Size, H3 Limit, 4 Flutes | CH9MLF 015326AS#10-324H3UNF€34.27
RFQ
REGAL 015150AS Bottom Extension Hand Tap, 6 Inch Size, 1/4-20 UNC Size, H3 Limit, 4 Flutes | CH9MLH 015150AS1/4"-204H3UNC€29.55
REGAL 015344AS Bottom Extension Hand Tap, 6 Inch Size, 1/4-28 UNF Size, H3 Limit, 4 Flutes | CH9MLL 015344AS1/4"-284H3UNF€29.55
REGAL 015152AS Bottom Extension Hand Tap, 6 Inch Size, 5/16-18 UNC Size, H3 Limit, 4 Flutes | CH9MLP 015152AS5/16"-184H3UNC€34.60
RFQ
REGAL 015362AS Bottom Extension Hand Tap, 6 Inch Size, 5/16-24 UNF Size, H3 Limit, 4 Flutes | CH9MLU 015362AS5/16"-244H3UNF€34.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 015302AS Extension Hand Tap, #6-32 UNC, H3 Limit, 3 Flutes, Bottom, 6 Inch Length, Bright
€33.28 /unit