REGAL 015169AS Extension Hand Tap, 4 Flutes Plug, 1-1/2-6 Thread Size, NC Limit, 10 | CH9MPC

REGAL 015169AS Extension Hand Tap, 1-1/2-6 NC, 10 Extension, H4 Limit, 4 Flutes, Plug, Bright

Item: CH9MPC Model: 015169AS
Limited Availability
€289.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Hand Tap
Number Of Flutes4
Pitch Diameter LimitsNC
Thread Size1 1/2"-6

Product Variants

ProductModelThread SizeNumber Of FlutesOverall LengthThread LengthPitch Diameter LimitsThread TypeShank Dia.SizePrice
REGAL 008862AS Extension Hand Tap Plug 1/4-20 Bright 4 Flutes | AH9CME 39TA77 008862AS1/4"-2046"1"-Coarse0.255"-€29.55
REGAL 008868AS Extension Hand Tap Plug 3/8-16 Bright 4 Flutes | AH9CMF 39TA78 008868AS3/8"-16410"1 1/4"-Coarse0.381"-€77.44
REGAL 015131AS Extension Hand Tap Plug 5/16-18 Bright 4 Flutes | AH9CMG 39TA79 015131AS5/16"-1846"1 1/8"-Coarse6/25"-€34.60
REGAL 015146AS Extension Hand Tap Plug 1/2-13 Bright 4 Flutes | AH9CMK 39TA82 015146AS1/2"-1346"1 21/32"-Coarse0.367"-€68.14
REGAL 015200AS Plug Extension Hand Tap, 4 Inch Size, 1/4-20 Thread Size, H3 Limit, 4 Flutes, SS | CH9MKK 015200AS1/4"-204--H3---€28.06
RFQ
REGAL 015201AS Plug Extension Hand Tap, 4 Inch Size, 5/16-18 Thread Size, H3 Limit, 4 Flutes, SS | CH9MKL 015201AS5/16"-184--H3---€28.88
RFQ
REGAL 015202AS Plug Extension Hand Tap, 4 Inch Size, 3/8-16 Thread Size, H3 Limit, 4 Flutes, SS | CH9MKM 015202AS3/8"-164--H3---€30.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 015169AS Extension Hand Tap, 1-1/2-6 NC, 10 Extension, H4 Limit, 4 Flutes, Plug, Bright
€289.30 /unit