REGAL 015146AS Extension Hand Tap Plug 1/2-13 Bright 4 Flutes | AH9CMK 39TA82

REGAL 015146AS Extension Hand Tap, 1/2-13 Size, H3 Limit, 4 Flutes, Plug, 6 Inch Length, Stainless Steel

Item: AH9CMK Model: 015146ASCross Ref: 39TA82
In Stock

Get it by Wednesday, Jun 11

€68.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Hand Tap
Dimension TypeImperial
FinishBright
MaterialHigh Speed Steel
Number Of Flutes4
Number Of Pieces1
Overall Length6"
Shank Dia.0.367"
Tap TypeExtension
Thread DirectionRight Hand
Thread Length1 21/32"
Thread Size1/2"-13
Thread TypeCoarse
55% Thread Drill Size11.3 mm
65% Thread Drill Size11 mm
75% Thread Drill Size27/64"
Measurement SystemFractional Inch
StandardsUSCTI303A
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Tap StyleExtension

Shipping Info:

Ship weight (kg) 0.1539
Ship height (cm)1.91
Ship length (cm)15.24
Ship width (cm)1.91
Country of OriginUS

Product Details:

    • Tap Grouping : Tap
    • Pitch Diameter Limit : H3

Product Variants

ProductModelThread SizeNumber Of FlutesOverall LengthThread LengthPitch Diameter LimitsThread TypeShank Dia.SizePrice
REGAL 008862AS Extension Hand Tap Plug 1/4-20 Bright 4 Flutes | AH9CME 39TA77 008862AS1/4"-2046"1"-Coarse0.255"-€29.55
REGAL 008868AS Extension Hand Tap Plug 3/8-16 Bright 4 Flutes | AH9CMF 39TA78 008868AS3/8"-16410"1 1/4"-Coarse0.381"-€77.44
REGAL 015131AS Extension Hand Tap Plug 5/16-18 Bright 4 Flutes | AH9CMG 39TA79 015131AS5/16"-1846"1 1/8"-Coarse6/25"-€34.60
REGAL 015200AS Plug Extension Hand Tap, 4 Inch Size, 1/4-20 Thread Size, H3 Limit, 4 Flutes, SS | CH9MKK 015200AS1/4"-204--H3---€28.06
RFQ
REGAL 015201AS Plug Extension Hand Tap, 4 Inch Size, 5/16-18 Thread Size, H3 Limit, 4 Flutes, SS | CH9MKL 015201AS5/16"-184--H3---€28.88
RFQ
REGAL 015202AS Plug Extension Hand Tap, 4 Inch Size, 3/8-16 Thread Size, H3 Limit, 4 Flutes, SS | CH9MKM 015202AS3/8"-164--H3---€30.06
RFQ
REGAL 015203AS Plug Extension Hand Tap, 4 Inch Size, 1/2-13 Thread Size, H3 Limit, 4 Flutes, SS | CH9MKN 015203AS1/2"-134--H3---€36.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 015146AS Extension Hand Tap, 1/2-13 Size, H3 Limit, 4 Flutes, Plug, 6 Inch Length, Stainless Steel
€68.14 /unit