REELCRAFT UR83050 OLB DEF Hose Reel, Premium Duty, 3/4 Inch x 50 ft. Size | CJ6TFH

REELCRAFT UR83050 OLB DEF Hose Reel, Premium Duty, 3/4 Inch x 50 ft. Size

Item: CJ6TFH Model: UR83050 OLB
In Stock

Get it by Tuesday, Jun 17

€1,573.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Hose Length50 ft.
Max. Pressure300 psi
MountingCeiling, Floor, Wall

Shipping Info:

Ship weight (kg) 41.85
Ship height (cm)60.96
Ship length (cm)64.44
Ship width (cm)26.67
Country of OriginUS

Product Details:

,Reelcraft introduces its DEF dispensing line of spring retractable hose reels. Designed to aid in the dispensing of Diesel Emissions Fluid (DEF) for late-model diesel engines, these reels are an integral part of emerging DEF service stations in marinas, truck stops, and garages. This sort of dispensing equipment is going to become more prevalent across the United States as the push for greener emissions standards escalates. Reelcraft is offering a solution., , ,Reinforced steel – The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to ensure maximum strength and the lightest possible weight. The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly., ,Full flow stress-free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to ensure maximum service life., ,Quality finish and corrosion resistant – Individually powder-coated components offer the maximum protection from premature corrosion., ,Includes NPT connections., ,Made in the USA, , ,NOTE:, Reelcraft Series 80000 reels only ship LTL. Small parcel shipments are not available for this model.,

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT UR83050 OLB DEF Hose Reel, Premium Duty, 3/4 Inch x 50 ft. Size
€1,573.98 /unit