Flat Shipping

Flat Shipping at €24.99 + VAT

REELCRAFT S601021-35 1 Multipurpose Air Hose 1/2 Inch 35 Feet Length | AC2ZWD 2PLC7

REELCRAFT S601021-35 1 Multipurpose Air Hose 1/2 Inch 35 Feet Length

Item: AC2ZWD Model: S601021-35 1Cross Ref: 2PLC7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Air Hose
ColorRed
Coupling MaterialBrass
Cover MaterialPVC
Inside Dia.1/2"
Length35 ft.
Max. Pressure300 psi
Outside Dia.0.78"
ReinforcementNylon Braid
Temp. Range0°F to +150°F
Tube MaterialPVC
Hose ColorRed
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialBrass
Hose Fitting A Size3/8"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialBrass
Hose Fitting B Size1/2"
Hose Fitting B TypeMNPT
Hose Inside Dia.1/2"
Hose Length35 ft.
Hose Outside Dia.3/4"
Hose Tube MaterialPVC
Max. Working Pressure @ 70 F300 psi
Safety Factor4:1
StandardsANSI B1.20.1

Shipping Info:

Ship weight (kg) 3.4695
Ship height (cm)38.35
Ship length (cm)34.29
Ship width (cm)15.49
HS code4009320050
Country of OriginUS

Product Details:

    • Coupled Assembly / Bulk (Coupled Assembly)

Product Variants

ProductModelTemp. RangeTube MaterialColorCover MaterialInside Dia.Max. PressureReinforcementCoupling MaterialPrice
REELCRAFT 601021-50 1 Hose Assembly 1/2 Inch 50 Feet Length | AA9WPZ 1GYJ6 601021-50 10°F to +150°FPVCRedPVC1/2"300 psiNylon BraidBrass€134.68
REELCRAFT S601020-25 1 Multipurpose Air Hose 1/2 Inch 25 Feet Length | AC2ZWC 2PLC6 S601020-25 10°F to +150°FPVCRedPVC1/2"300 psiNylon BraidBrass€95.29
REELCRAFT S601022-50 1 Multipurpose Air Hose 1/2 Inch 50 Feet Length | AC2ZWE 2PLC8 S601022-50 10°F to +150°FPVCRedPVC1/2"300 psiNylon BraidBrass€97.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT S601021-35 1 Multipurpose Air Hose 1/2 Inch 35 Feet Length
€97.02 /unit