REELCRAFT FSD14050 OLP Hose Reel, Inner Diameter 1 Inch, 50 Psi, Hose Length 50 Feet | BT7CMB

REELCRAFT FSD14050 OLP Hose Reel, Inner Diameter 1 Inch, 50 Psi, Hose Length 50 Feet

Item: BT7CMB Model: FSD14050 OLPCross Ref: 22KW56
In Stock

Get it by Tuesday, Jun 17

€1,619.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
HoseYes
Hose Inside Dia.1"
Hose Length50 ft.
Hose Outside Dia.1 1/2"
Max. Pressure50 psi
Max. Temp.150°F
MountingCeiling, Floor, Wall
Pressure50 psi
Swivel MaterialSteel
Weight127 lbs.

Shipping Info:

Ship weight (kg) 57.15
Ship height (cm)52.07
Ship length (cm)53.34
Ship width (cm)50.8

Product Details:

,Reelcraft’s spring retractable fuel delivery hose reels, equipped with Viton seals, incorporate metal forms to ensure the greatest possible strength and are ideal for mobile and permanent-mount applications. These rugged, corrosion-resistant reels are suitable for a wide variety of fuel applications including E85. ,NOTE:, Not recommended for jet fuel., , ,Robust roller guides – High impact HDPE composite roller guides have outstanding wear and corrosion resistance., ,Containerized external drive spring is easily and safely serviced., ,Ductile iron fluid path is strong and reliable., ,Oversized cast aluminum latch and ratchet combined with a stainless steel latch spring offer the longest possible life., ,Made in the USA, , ,NOTE:, Reelcraft Series SD reels only ship LTL. Small parcel shipments are not available for this model.,

Product Variants

ProductModelMax. Temp.Hose Outside Dia.HosePressureHose Inside Dia.MountingSwivel MaterialPrice
REELCRAFT FSD14035 OLP Hose Reel, Inner Diameter 1 Inch, 50 Psi, Hose Length 35 Feet | AY9WZP FSD14035 OLP150°F1 1/2"Yes50 psi1"Ceiling, Floor, WallSteel-
RFQ
REELCRAFT FSD13035 OLP Hose Reel, Inner Diameter 3/4 Inch, 50 Psi, Hose Length 35 Feet | BT7CLY FSD13035 OLP150°F1.188"Yes50 psi3/4"Ceiling, Floor, WallSteel-
RFQ
REELCRAFT FSD13000 OLP Hose Reel, Inner Diameter 3/4 Inch, 500 Psi, Hose Length 50 Feet | BT7CLZ FSD13000 OLP210°F1.188"No500 psi3/4"Ceiling, Floor, WallSteel-
RFQ
REELCRAFT FSD13050 OLP Hose Reel, Inner Diameter 3/4 Inch, 50 Psi, Hose Length 50 Feet | BT7CME FSD13050 OLP150°F1.188"Yes50 psi3/4"Ceiling, Floor, WallSteel-
RFQ
REELCRAFT FSD14000 OLP Hose Reel, Inner Diameter 1 Inch, 500 Psi, Hose Length 35 Feet | BT7CMF FSD14000 OLP210°F1 1/2"No500 psi1"Ceiling, Floor, WallSteel-
RFQ
REELCRAFT FSD14005 OLP Hose Reel, Inner Diameter 1 Inch, 500 Psi, Hose Length 50 Feet | BT7JLW FSD14005 OLP210°F1 1/2"No500 psi1"Ceiling, Floor, WallSteel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT FSD14050 OLP Hose Reel, Inner Diameter 1 Inch, 50 Psi, Hose Length 50 Feet
€1,619.89 /unit