REELCRAFT EA33106 L12D Motor Driven Hose Reel, 12 VDC, Inner Diameter 3/4 Inch, Hose Length 50 Feet | BT7CKK

REELCRAFT EA33106 L12D Motor Driven Hose Reel, 12 VDC, Inner Diameter 3/4 Inch, Hose Length 50 Feet

Item: BT7CKK Model: EA33106 L12D
In Stock

Get it by Friday, Jun 13

€1,001.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)52.07
Ship length (cm)53.34
Ship width (cm)50.8

Product Details:

,Reelcraft Series 30000 hose reels are designed for rugged applications requiring long lengths of hose and large storage capacity. The all-bolted unitized construction with no welds to fatigue, full flow swivel, and heavy gauge steel frame, spool, and drum ensure the longest service life. The Series 30000 vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control., , ,Hose replacement made easy – the gooseneck can easily be removed to simplify adding long lengths of hose to the reel., ,Quality finish and corrosion resistant – Individually powder-coated components offer maximum protection from premature corrosion., ,Motor options – Multiple motor options provide an easy method to rewind long lengths of hose., ,The model is supplied with a 12 V DC motor., ,Made in the USA, ,

Product Variants

ProductModelDrive TypeMountingMax. Operating PressureHose LengthHose Inside Dia.FinishSwivel MaterialMax. Temp.Price
REELCRAFT CA32122 L1 Hose Reel Hand Crank 1/2 Inch Id x 400 Feet | AB9DGG 2CAJ1 CA32122 L1Hand CrankEither End Of Reel1000 psi400 ft.1/2"Powder CoatNickel Plated--
RFQ
REELCRAFT EA33128 L12D1 Hose Reel Motor Driven 3/4 Inch Id x 275 Feet | AB9DGJ 2CAJ3 EA33128 L12D1MotorEither End Of Reel1000 psi275 ft.3/4"Powder CoatNickel Plated-€1,211.56
REELCRAFT CA38106 M 1 Hose Reel 3/8 Inch Id x 140 Feet 4500 Psi | AD8ETM 4JNC9 CA38106 M 1Hand CrankEither End Of Reel4500 psi140 ft.3/8"Powder CoatNickel Plated Steel-€362.96
REELCRAFT CA32128 L1 Hose Reel Heavy Duty Hand Crank Drive | AD8PRF 4LMG6 CA32128 L1Hand CrankEither End Of Reel1000 psi500 ft.1/2"Powder CoatNickel Plated Steel--
RFQ
REELCRAFT CA38112 M1 Reel Pressure Washer | AD8WFC 4NB24 CA38112 M1Hand CrankBench, Floor, Truck, Wall5000 psi300 ft.3/8"Powder Coat--€362.96
REELCRAFT CA32112 M1 Reel Hose 3000 Psi | AE2RBV 4Z934 CA32112 M1Hand Crank-3000 psi200 ft.1/2"Durable Powder CoatNickel Plated-€310.12
REELCRAFT EA32118 M12D1 Reel Hose | AE7KXP 5Z339 EA32118 M12D1MotorOn Either End Of Reel3000 psi325 ft.1/2"Powder CoatNickel Plated-€816.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT EA33106 L12D Motor Driven Hose Reel, 12 VDC, Inner Diameter 3/4 Inch, Hose Length 50 Feet
€1,001.39 /unit