REELCRAFT DP5800 OMP Dual Pedestal Hose Reel, Inner Diameter 1/2 Inch, 3000 Psi, Hose Length 35 Feet | BT6DGD

REELCRAFT DP5800 OMP Dual Pedestal Hose Reel, Inner Diameter 1/2 Inch, 3000 Psi, Hose Length 35 Feet

Item: BT6DGD Model: DP5800 OMP
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
HoseNo
Hose Inside Dia.1/2"
Hose Length35 ft.
Hose Outside Dia.0.82"
Max. Pressure3250 psi
Max. Temp.210°F
MountingCeiling, Floor, Wall
Pressure3000 psi
Swivel MaterialSteel
Weight40 lbs.

Shipping Info:

Ship weight (kg) 18
Ship height (cm)40.64
Ship length (cm)35.56
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelSwivel MaterialMax. Temp.Hose Inside Dia.Hose Outside Dia.HosePressureOverall WidthMountingPrice
REELCRAFT DP5435 OLP1 Hose Reel General Industrial 300 Psi | AE4HRE 5KPA4 DP5435 OLP1Nickel Plated Steel150°F1/4"---8"Ceiling, Floor, Wall-
RFQ
REELCRAFT DP5450 OLP1 Hose Reel General Industrial 300 Psi | AE4HRF 5KPA5 DP5450 OLP1Nickel Plated Steel150°F1/4"---9"Ceiling, Floor, Wall€523.22
REELCRAFT DP5635 OLP1 Hose Reel General Industrial 300 Psi | AE4HRG 5KPA6 DP5635 OLP1Nickel Plated Steel150°F3/8"---8"Ceiling, Floor, Wall€484.23
REELCRAFT DP5835 OLP1 Hose Reel General Industrial 300 Psi | AE4HRH 5KPA8 DP5835 OLP1Nickel Plated Steel150°F1/2"---9"Ceiling, Floor, Wall€531.01
REELCRAFT DP5635 OHP Dual Pedestal Hose Reel, Inner Diameter 3/8 Inch, 4800 Psi, Hose Length 35 Feet | AN4LZX DP5635 OHPSteel210°F3/8"0.73"Yes4800 psi-Ceiling, Floor, Wall-
RFQ
REELCRAFT DP5835 OLP Dual Pedestal Hose Reel, Inner Diameter 1/2 Inch, 300 Psi, Hose Length 35 Feet | AN6FJE DP5835 OLPSteel150°F1/2"3/4"Yes300 psi-Ceiling, Floor, Wall€531.01
REELCRAFT DP5835 OMP Dual Pedestal Hose Reel, Inner Diameter 1/2 Inch, 3000 Psi, Hose Length 35 Feet | AN6FJF DP5835 OMPSteel210°F1/2"0.82"Yes3000 psi-Ceiling, Floor, Wall-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT DP5800 OMP Dual Pedestal Hose Reel, Inner Diameter 1/2 Inch, 3000 Psi, Hose Length 35 Feet