REELCRAFT CA30112-CS 1 Cord Reel Red | AC3XVY 2XJE2

REELCRAFT CA30112-CS 1 Cord Reel Red

Item: AC3XVY Model: CA30112-CS 1Cross Ref: 2XJE2
In Stock

Get it by Tuesday, Jun 17

€448.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Wind Cord Reel
Cable LengthNot Included
Depth25"
GradeGrade Industrial
Height20 1/4"
Holds280 ft. Of 10/3, 350 ft. Of 12/3 And 850 ft. Of 16/3
Nema Plug ConfigurationNone
Nema Receptacle ConfigurationNone
Number Of Outlets0
Reel ColorRed
Reel MaterialSteel
Temp. Range0°F to +125°F
Width19.375"
Enclosed ReelNo
LocationIndoor
Overall Depth25"
Overall Height20 1/4"
Overall Width19 3/8"
Reel Capacity280 ft of 10/3 Cord, 350 ft of 12/3 Cord, 850 ft of 16/3 Cord
Reel MountingBench, Ceiling, Wall
Temp. Rating0°F to 125°F
Winding MethodHand Operated

Shipping Info:

Ship weight (kg) 18.846
Ship height (cm)61.47
Ship length (cm)71.63
Ship width (cm)46.99
HS code8479909496
Country of OriginUS

Product Details:

    • Cord Included (No)

Product Variants

ProductModelDepthHoldsCable LengthNumber Of OutletsHeightReel MaterialReel ColorTemp. RangePrice
REELCRAFT CA30106-CS 1 Cord Reel Red | AC3XVX 2XJE1 CA30106-CS 119"140 ft. Of 10/3, 175 ft. Of 12/3 And 425 ft. Of 16/3Not Included-20 1/4"SteelRed0°F to +125°F€352.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT CA30112-CS 1 Cord Reel Red
€448.83 /unit