REELCRAFT 82000 OMS Hose Reel, Inner Diameter 1/2 Inch, 1500 Psi, Hose Length 75 Feet | BT7KKN

REELCRAFT 82000 OMS Hose Reel, Inner Diameter 1/2 Inch, 1500 Psi, Hose Length 75 Feet

Item: BT7KKN Model: 82000 OMS
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
HoseNo
Hose Inside Dia.1/2"
Hose Length75 ft.
Hose Outside Dia.0.85"
Max. Pressure1500 psi
Max. Temp.210°F
MountingCeiling, Floor, Wall
Pressure1500 psi
Swivel MaterialStainless Steel
Weight81 lbs.

Shipping Info:

Ship weight (kg) 37.35
Ship height (cm)60.96
Ship length (cm)64.45
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelSwivel MaterialMax. Temp.Hose Inside Dia.Hose Outside Dia.HosePressureOverall HeightOverall LengthPrice
REELCRAFT 81100 OLP1 Hose Reel Industrial 3/8 Inch 100 Feet Length | AD8VXV 4NA85 81100 OLP1-150°F3/8"---25 3/8"24"€770.10
REELCRAFT 82075 OLP1 Hose Reel Industrial 1/2 Inch 75 Feet Length | AD8VXW 4NA86 82075 OLP1-150°F1/2"---25 3/8"24"€766.63
REELCRAFT D84050 OLP1 Hose Reel 1 Inch 50 Feet Length 250 Psi 150f | AD8VXY 4NA88 D84050 OLP1-150°F1"---25 3/8"24"€987.53
REELCRAFT 82075 OMP1 Hose Reel Industrial 2000 Psi 210f | AD8VXZ 4NA89 82075 OMP1-210°F1/2"---25 3/8"24"€978.86
REELCRAFT 83050 OMP1 Hose Reel Industrial 1 250 Psi 210f | AD8VYA 4NA90 83050 OMP1-210°F3/4"---25 3/8"24"€1,018.71
REELCRAFT 81075 OHP1 Hose Reel Industrial 4000 Psi 210f | AD8VYB 4NA91 81075 OHP1-210°F3/8"---25 3/8"24"-
RFQ
REELCRAFT PW81000 OHP1 Hose Reel 3/8 Inch 100 Feet Length 5000 Psi | AD8WFD 4NB25 PW81000 OHP1-400°F3/8"---25 3/8"24"€765.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT 82000 OMS Hose Reel, Inner Diameter 1/2 Inch, 1500 Psi, Hose Length 75 Feet