REELCRAFT 81100 OHP1 Hose Reel General Industrial 4 800 Psi | AE4HRL 5KPC1

REELCRAFT 81100 OHP1 Hose Reel General Industrial 4 800 Psi

Item: AE4HRL Model: 81100 OHP1Cross Ref: 5KPC1
In Stock

Get it by Tuesday, Jun 10

€1,389.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Bearing TypePermanent Lubricated
Drive TypeSpring Return
Duty RatingGeneral, Industrial
FinishPowder Coated
Hose Inside Dia.3/8"
Hose Length100 ft.
Hose Outlet TypeMNPT
Housing MaterialSteel
Latch TypeSelf Locking, Vibration Proof
Max. Pressure4800 psi
Max. Temp.210°F
MountingCeiling, Floor, Wall
Overall Height25 3/8"
Overall Length24"
Overall Width10 1/2"
Seal MaterialNeoprene
Speed Limited RetractionNo
Swivel MaterialZinc Plated Steel
Bearing ConstructionBall
Fasteners IncludedNo
Fitting TypeNPT x NPT
For Dual HoseNo
Hose ColorBlack
Hose Cover MaterialSynthetic Rubber
Hose Fitting A GenderMale
Hose Fitting A MaterialSteel
Hose Fitting A Size3/8"
Hose Fitting A TypeNPT
Hose Fitting B GenderMale
Hose Fitting B MaterialSteel
Hose Fitting B Size3/8"
Hose Fitting B TypeNPT
Hose Outside Dia.3/4"
Hose Reel Primary ApplicationGrease
Hose Tube MaterialSynthetic Rubber
IncludesHose, Bumper
Includes Hose StopYes
Maximum Operating Pressure4800 psi
Mount Base Height12"
Mount Base Width7 11/32"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height10"
Mounting Hole Center To Center Width6"
Overall Dimensions24" L x 10 1/2" W x 25 3/8" H
Pedestal TypeDual Pedestal
Reel ColorRed
Reel Diameter15 1/2"
Reel FinishPowder Coated
Reel MaterialCarbon Steel
Reel Width10 1/2"
Spiral Hose GuardNo
Swivel Inlet TypeNPT
Swivel Outlet GenderMale
Swivel Outlet TypeNPT
Weight127 lbs.

Shipping Info:

Ship weight (kg) 53.55
Ship height (cm)72.64
Ship length (cm)72.14
Ship width (cm)26.42
HS code3917390050
Country of OriginUS

Product Variants

ProductModelSwivel MaterialMax. Temp.Hose Inside Dia.Hose Outside Dia.HosePressureOverall HeightOverall LengthPrice
REELCRAFT 81100 OLP1 Hose Reel Industrial 3/8 Inch 100 Feet Length | AD8VXV 4NA85 81100 OLP1-150°F3/8"---25 3/8"24"€770.10
REELCRAFT 82075 OLP1 Hose Reel Industrial 1/2 Inch 75 Feet Length | AD8VXW 4NA86 82075 OLP1-150°F1/2"---25 3/8"24"€766.63
REELCRAFT D84050 OLP1 Hose Reel 1 Inch 50 Feet Length 250 Psi 150f | AD8VXY 4NA88 D84050 OLP1-150°F1"---25 3/8"24"€987.53
REELCRAFT 82075 OMP1 Hose Reel Industrial 2000 Psi 210f | AD8VXZ 4NA89 82075 OMP1-210°F1/2"---25 3/8"24"€978.86
REELCRAFT 83050 OMP1 Hose Reel Industrial 1 250 Psi 210f | AD8VYA 4NA90 83050 OMP1-210°F3/4"---25 3/8"24"€1,018.71
REELCRAFT 81075 OHP1 Hose Reel Industrial 4000 Psi 210f | AD8VYB 4NA91 81075 OHP1-210°F3/8"---25 3/8"24"-
RFQ
REELCRAFT PW81000 OHP1 Hose Reel 3/8 Inch 100 Feet Length 5000 Psi | AD8WFD 4NB25 PW81000 OHP1-400°F3/8"---25 3/8"24"€765.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT 81100 OHP1 Hose Reel General Industrial 4 800 Psi
€1,389.47 /unit