RAYMOND EP2 24-060-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UJB

ASSOCIATED SPRING RAYMOND EP2 24-060-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size

Item: CT8UJB Model: EP2 24-060-BLCross Ref: 54JN95
In Stock

Get it by Friday, Jun 13

€230.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
ColorBlue
Compressed Length4 3/25"
Cylinder Dia.0.93"
Extended Length6 1/2"
Fitting TypeNone
Fixed ResistanceNo
Force101 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM24 x 1.5
Stroke2.37"
TypeHeavy Duty Nitrogen
Cylinder Diameter24 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Rod Diameter12 mm
StandardsPED APPROVED
Stroke Length2 11/32"
Thread SizeM24 x 1.5

Shipping Info:

Ship weight (kg) 51.795
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelForceCompressed LengthExtended LengthCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND EP2 24-100-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHM EP2 24-100-BL101 lbs.5 17/25"9.65"0.93"NoNoNoM24 x 1.5€232.76
RAYMOND EP2 24-050-BK Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHN EP2 24-050-BK52 lbs. to 382 lbs.3 3/4"5 17/25"0.93"NoNoNoM24 x 1.5€208.42
RAYMOND EP2 24-125-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHQ EP2 24-125-BL101 lbs.6 17/25"11.61"0.93"NoNoNoM24 x 1.5€236.47
RAYMOND EP2 24-030-GR Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHW EP2 24-030-GR52 lbs.2.93"4 3/25"0.93"NoNoNoM24 x 1.5€201.64
RAYMOND EP2 24-080-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHZ EP2 24-080-BL101 lbs.4.93"8.07"0.93"NoNoNoM24 x 1.5€237.51
RAYMOND EP2 24-070-GR Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UJC EP2 24-070-GR52 lbs.4 1/2"7 7/25"0.93"NoNoNoM24 x 1.5€222.13
RAYMOND EP2 24-080-YE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UJG EP2 24-080-YE382 lbs.4.93"8.07"0.93"NoNoNoM24 x 1.5€237.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND EP2 24-060-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size
€230.77 /unit