Item | Swivel |
Angle | 90° |
For Use With Grainger Item Number | 184V96, 22KW65, 22KW70, 22KW78, 22KW82, 22KX05, 22KX07, 22KX16, 2CAG5, 2CAG6, 38L504, 5KPA4, 5KPA5, 5KPA6, 5KPA8, 69AF70 |
For Use With Mfr. Model Number | DP5400 OLP, DP5435 OLP1, DP5450 OLP1, DP5600 OLP, DP5605 OLP, DP5635 OLP1, DP5650 OLP, DP5800 OLP, DP5835 OLP1, DP7400 OLP, DP7450 OLP, DP7600 OLP, DP7650 OLP1, DP7800 OLP, DP7850 OLP1, DP7850 OLP121 |
Includes Seal | Yes |
Inlet Gender | Female |
Inlet Size | 1/2" |
Inlet Thread Size | 1/2"-14 |
Material | Steel |
Max. Operating Pressure | 500 psi |
Max. Operating Temp. | 210°F |
Min. Operating Pressure | 0 psi |
Min. Operating Temp. | 32°F |
Outlet Gender | Male |
Outlet Swivel Configuration Size | 3/4" |
Outlet Swivel Configuration Type | MUNF |
Outlet Thread Size | 3/4"-16 |
Outlet Type | UNF |
Seal Material | PTFE |
For Reel Series | DP |
Inlet Swivel Configuration | 1/2" FNPT |
Inlet Type | NPT |
Maximum Operating Pressure | 500 psi |
Maximum Operating Temperature | 210°F |
Minimum Operating Pressure | 0 psi |
Minimum Operating Temperature | 32°F |
Outlet Swivel Configuration | 3/4" MUNF |