REELCRAFT 601014-40 Hose, Inner Diameter 3/8 Inch, 300 Psi, Hose Length 40 Feet | BT7YYX

REELCRAFT 601014-40 Hose Assembly

Item: BT7YYX Model: 601014-40Cross Ref: 23LH12
Limited Availability
€107.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Assembly
Inside Dia.3/8"
Length40 ft.
MaterialPVC
Max. Temp.150°F
Pressure300 psi
Weight6 lbs.
Compatible With BrandReelcraft
Product TypeLow Pressure Air/Water Hose

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Details:

,Reelcraft's low pressure, PVC nylon braid hose for air or water applications. Be sure the working pressure required does not exceed the rating listed in the chart; the maximum pressure rating listed in the chart is at 70 °F.,

Product Variants

ProductModelInside Dia.PressureMax. Temp.TypePrice
REELCRAFT 601040-75 Hose Assembly | AG9YUB 23LH19 601040-753/8"200 psi150°FTwin Welding€730.51
REELCRAFT S26-260043 Hose, Inner Diameter 3/4 Inch, 1525 Psi, Hose Length 30 Feet | BT6KAX S26-2600433/4"1525 psi210°FOil€278.93
REELCRAFT S37-260043 Hose, Inner Diameter 1/2 Inch, 3000 Psi, Hose Length 35 Feet | BT6KBG S37-2600431/2"3000 psi210°FOil€197.51
REELCRAFT S601026-40 Hose, Inner Diameter 3/4 Inch, 250 Psi, Hose Length 40 Feet | BT7WXZ S601026-403/4"250 psi150°F-€131.67
REELCRAFT S601026-30 Hose, Inner Diameter 3/4 Inch, 250 Psi, Hose Length 30 Feet | BT7WYD S601026-303/4"250 psi150°F-€99.62
REELCRAFT S7-260044 Grease Hose, Inner Diameter 1/4 Inch, 5800 Psi, Hose Length 30 Feet | BT7WZE S7-2600441/4"5800 psi210°FGrease€155.06
REELCRAFT 601017-70 Air/Water Hose, Low Pressure, 3/8 Inch ID, 70 Feet Length | BT7YYW 601017-70-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT 601014-40 Hose Assembly
€107.98 /unit