Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

REELCRAFT 600626 1 Swing Bracket Hose Reel | AD2BLU 3MJP3

REELCRAFT 600626 1 Swing Bracket Hose Reel

Item: AD2BLU Model: 600626 1Cross Ref: 3MJP3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€116.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel Mounting Bracket
TypeWall Mount Swing
Base Motion TypeSwivel
Bracket MaterialSteel
ColorBlack
For Number Of Reels1
For Reel Series4000, 5000, 7000, HD70000, L4000, L5000 Series
For Use With Grainger Item Number184V83, 184V84, 184W03, 184W05, 184W06, 184W09, 22KW39, 22KW40, 22KW41, 22KW44, 22KW68, 22KW74, 22KW80, 22KW86, 22KX15, 260N10, 260N23, 2CAH9, 2XJC6, 2XJD2, 2XJD3, 2XJD4, 2XJD5, 2XJD6, 2XJD7, 32UK79, 373J73, 373J74, 38EE86, 38L469, 38L471, 38L472, 38L473, 38L474, 38L475, 38L493, 38L507, 38L518, 38L519, 38L526, 38L527, 38L530, 38L531, 38L532, 38L555, 38L556, 38L557, 38L559, 38L568, 38L569, 38L574, 38L603, 38L609, 41GR94, 41GR95, 525M37, 525M38, 525M39, 525M40, 525M41, 525M42, 525M43, 525M47, 525M
For Use With Mfr. Model Number4425 OLPSMR, 4615 OLP, 4617 OLP, 4620 OLP, 4625 OLPSW5, 5400 EHP, 5400 OHP, 5400 OMP, 5405 OHP, 5425 ELP, 5430 EHP, 5430 OHP, 5435 OMP, 5440 OLP, 5450 OLP-HTH, 5450 OLPSMR, 5600 ELP, 5600 EMP, 5600 OHP, 5600 OLP, 5600 OMP, 5615 ELP, 5625 EHP, 5625 ELP, 5630 EMP, 5630 OLP, 5635 ELP, 5635 OLP-17WH, 7400 OHP, 7450 EHP, 7600 EHP, 7600 ELP, 7600 OLP, 7600 OMS-S55, 7600 OMS55, 7607 OLP, 7640 OHP, 7640 OLP, 7650 EHP, 7650 ELP, 7650 OLP-40BL, 7650 OMP, 7800 ELP, 7800 EMP, 7800 OLB21, 7800 OLS-S, 7800 OM
Mount Base Height8 7/8"
Mount Base Width4 1/2"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height7 1/2"
Mounting Hole Center To Center Width4"
Number Of Mount Holes4

Shipping Info:

Ship weight (kg) 3.8475
Ship height (cm)13.97
Ship length (cm)27.69
Ship width (cm)16
HS code8302500000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT 600626 1 Swing Bracket Hose Reel
€116.33 /unit