Flat Shipping

Flat Shipping at €24.99 + VAT

RED HEAD SWW-3850 Mechanical Anchor 316 Stainless Steel 3/8 x 5 - Pack Of 50 | AA7GFL 15X751

RED HEAD SWW-3850 Mechanical Anchor, 3/8 In - 16 Thread Size, 5 In Anchor Lg., 3 3/4 In Thread Lg., Gr. 316, 50 Pk

Item: AA7GFL Model: SWW-3850Cross Ref: 15X751
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€605.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Anchor
Anchor Dia.3/8"
Anchor Length5"
FinishPlain
GradeGrade 316
MaterialStainless Steel
Max. Work Thickness3 1/8"
Min. Embedment1 1/2"
System Of MeasurementImperial
Thread Length3 3/4"
Thread Size3/8"-16
Ultimate Shear2620 lbs.
Ultimate Tension In 4000 Psi Concrete2240 lbs.
Wedge Anchor TypeExpansion
Compatible MaterialConcrete
Drill Bit Size3/8"
Icc Approved For Cracked ConcreteNo
IncludesNut, Washer
Industry Standards2006 and 2009 International Building Code (IBC) Compliant, A-A-1923A Type 4, FM Approved, ICC-ES AC19, UL Listed
Material Quality StandardsACI 355.2
Maximum Installation Torque25 lbs.-ft.
Maximum Material Thickness3 1/8"
Minimum Installation Depth1 3/4"
Minimum Material Thickness4"
Overall Length5"
Ultimate Shear Strength (4,000 Psi Concrete)2620 lbs.

Shipping Info:

Ship weight (kg) 3.4425
Ship height (cm)6.86
Ship length (cm)12.19
Ship width (cm)21.34
HS code7318152091
Country of OriginUS

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.Thread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcreteUltimate ShearPkg. Qty.Price
RED HEAD SWW-1236 Wedge Anchor 316 Stainless Steel 1/2x3-3/4 - Pack Of 25 | AA7FUD 15X082 SWW-12361/2"-133 3/4"1/2"2 1/4"2 1/4"1"5100 lbs.4760 lbs.25€431.28
RED HEAD SWW-1242 Wedge Anchor 316 Stainless Steel 1/2x4-1/4 - Pack Of 25 | AA7FUE 15X083 SWW-12421/2"-134 1/4"1/2"2 3/4"2 1/4"1 1/2"5100 lbs.4760 lbs.25€512.54
RED HEAD SWW-1254 Wedge Anchor 316 Stainless Steel 1/2x5-1/2 - Pack Of 25 | AA7FUF 15X084 SWW-12541/2"-135 1/2"1/2"3"2 1/4"2 3/4"5100 lbs.4760 lbs.25€579.07
RED HEAD SWW-1422 Wedge Anchor 316 Stainless Steel 1/4x2-1/4 - Pack Of 100 | AA7FUG 15X085 SWW-14221/4"-202 1/4"1/4"1 1/4"1 1/8"7/8"1780 lbs.1400 lbs.100€393.85
RED HEAD SWW-1432 Wedge Anchor 316 Stainless Steel 1/4x3-1/4 - Pack Of 100 | AA7FUH 15X086 SWW-14321/4"-203 1/4"1/4"2 1/4"1 1/8"1 1/8"1780 lbs.1400 lbs.100€471.88
RED HEAD SWW-3830 Wedge Anchor 316 Stainless Steel 3/8x3 - Pack Of 50 | AA7FUL 15X091 SWW-38303/8"-163"3/8"1 3/4"1 1/2"1 1/8"2240 lbs.2620 lbs.50€364.52
RED HEAD SWW-3836 Wedge Anchor 316 Stainless Steel 3/8x3-3/4 - Pack Of 50 | AA7FUM 15X092 SWW-38363/8"-163 3/4"3/8"2 1/2"1 1/2"1 7/8"2240 lbs.2620 lbs.50€445.04

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RED HEAD SWW-3850 Mechanical Anchor, 3/8 In - 16 Thread Size, 5 In Anchor Lg., 3 3/4 In Thread Lg., Gr. 316, 50 Pk
€605.01 /pack