Flat Shipping

Flat Shipping at €24.99 + VAT

RED HEAD SWW-1422 Wedge Anchor 316 Stainless Steel 1/4x2-1/4 - Pack Of 100 | AA7FUG 15X085

RED HEAD SWW-1422 Wedge Anchor, 1/4 In - 20 Thread Size, 2 1/4 In Anchor Lg., 1 1/4 In Thread Lg., Gr. 316, 7/8 In Max. Work Thk., 100 Pk

Item: AA7FUG Model: SWW-1422Cross Ref: 15X085
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€393.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.1/4"
Anchor Length2 1/4"
FinishPlain
GradeGrade 316
MaterialStainless Steel
Max. Work Thickness7/8"
Min. Embedment1 1/8"
System Of MeasurementImperial
Thread Length1 1/4"
Thread Size1/4"-20
Thread StyleFully Threaded
Ultimate Shear1400 lbs.
Ultimate Tension In 4000 Psi Concrete1780 lbs.
Wedge Anchor TypeExpansion
Compatible MaterialConcrete
Drill Bit Size1/4"
Icc Approved For Cracked ConcreteNo
IncludesNut, Washer
Industry Standards2006 and 2009 International Building Code (IBC) Compliant, A-A-1923A Type 4, FM Approved, ICC-ES AC19, UL Listed
Material Quality StandardsACI 355.2
Maximum Installation Torque4 lbs.-ft.
Maximum Material Thickness7/8"
Minimum Installation Depth1 1/2"
Minimum Material Thickness4"
Overall Length2 1/4"
Ultimate Shear Strength (4,000 Psi Concrete)1400 lbs.

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)6.86
Ship length (cm)12.19
Ship width (cm)21.34
HS code7318152091
Country of OriginUS

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.Thread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcreteUltimate ShearPkg. Qty.Price
RED HEAD SWW-1236 Wedge Anchor 316 Stainless Steel 1/2x3-3/4 - Pack Of 25 | AA7FUD 15X082 SWW-12361/2"-133 3/4"1/2"2 1/4"2 1/4"1"5100 lbs.4760 lbs.25€431.28
RED HEAD SWW-1242 Wedge Anchor 316 Stainless Steel 1/2x4-1/4 - Pack Of 25 | AA7FUE 15X083 SWW-12421/2"-134 1/4"1/2"2 3/4"2 1/4"1 1/2"5100 lbs.4760 lbs.25€512.54
RED HEAD SWW-1254 Wedge Anchor 316 Stainless Steel 1/2x5-1/2 - Pack Of 25 | AA7FUF 15X084 SWW-12541/2"-135 1/2"1/2"3"2 1/4"2 3/4"5100 lbs.4760 lbs.25€579.07
RED HEAD SWW-1432 Wedge Anchor 316 Stainless Steel 1/4x3-1/4 - Pack Of 100 | AA7FUH 15X086 SWW-14321/4"-203 1/4"1/4"2 1/4"1 1/8"1 1/8"1780 lbs.1400 lbs.100€471.88
RED HEAD SWW-3830 Wedge Anchor 316 Stainless Steel 3/8x3 - Pack Of 50 | AA7FUL 15X091 SWW-38303/8"-163"3/8"1 3/4"1 1/2"1 1/8"2240 lbs.2620 lbs.50€364.52
RED HEAD SWW-3836 Wedge Anchor 316 Stainless Steel 3/8x3-3/4 - Pack Of 50 | AA7FUM 15X092 SWW-38363/8"-163 3/4"3/8"2 1/2"1 1/2"1 7/8"2240 lbs.2620 lbs.50€445.04
RED HEAD SWW-5850 Wedge Anchor 316 Stainless Steel 5/8x5 - Pack Of 10 | AA7FUP 15X094 SWW-58505/8"-115"5/8"3 1/4"2 3/4"1 5/8"7180 lbs.7120 lbs.10€350.35

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RED HEAD SWW-1422 Wedge Anchor, 1/4 In - 20 Thread Size, 2 1/4 In Anchor Lg., 1 1/4 In Thread Lg., Gr. 316, 7/8 In Max. Work Thk., 100 Pk
€393.85 /pack