RAMFAN UB20/MED Manhole Entry System 8 Inch 1/3 Hp | AA6MGA 14H531

RAMFAN UB20/MED Manhole Entry System 8 Inch 1/3 Hp

Item: AA6MGA Model: UB20/MEDCross Ref: 14H531
In Stock

Get it by Friday, Jun 13

€1,798.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfined Space Fan Kit
Amps2.7A
ColorYellow
Duct Dia.8"
Hp1/3 hp
MaterialPolyethylene
Material PropertiesUV Resistant
Max. Flow In Free Air980 CFM
Rpm3450 RPM
TypeAxial
Blower/fan Speed3450 RPM
Current2.7A
Duct Diameter8"
Horsepower1/3 hp
Includes90 Degree Elbow and Universal Mount, Manhole Entry Device, Mfr No. ED7002 Fan, QuickCouple Canister with 15 ft. and 5 ft. of Duct
Maximum Flow In Free Air980 CFM
Operating Voltage120/240V AC
Standards29CFR1910.146, CE, UL/CSA

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)143.51
Ship length (cm)69.6
Ship width (cm)38.61
HS code8414596095
Country of OriginUS

Product Variants

ProductModelTypeColorMaterial PropertiesMax. Flow In Free AirDuct Dia.VoltageHpMaterialPrice
RAMFAN UB20XX | 20LP11 Manhole Entry Kit, Explosion Proof Fan, 8 Inch, 1/3HP 115V | AG9HNV UB20XXAxial Explosion ProofBlackUV Resistant Anti Static980 CFM8"115V--€3,498.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAMFAN UB20/MED Manhole Entry System 8 Inch 1/3 Hp
€1,798.76 /unit