RAMFAN UB20 12V | AA6TZZ | 14Y207 | Confined Space Fan

RAMFAN UB20-12V Confined Space Fan, 12V VDC Voltage, CSA & UL Certified

Item: AA6TZZ Model: UB20-12VCross Ref: 14Y207
In Stock

Get it by Thursday, Jun 12

€1,098.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfined Space Fan
Amps11.5A
ColorYellow
Duct Dia.8"
Height14"
Hp1/4 hp
Length13"
MaterialUV Resistant Polyethelyne
Material PropertiesUV Resistant
Max. Flow In Free Air862 CFM
Rpm3200 RPM
TypeAxial
Width12"

Shipping Info:

Ship weight (kg) 7.42
Ship height (cm)40.13
Ship length (cm)33.02
Ship width (cm)38.86
HS code8414519090
Country of OriginUS

Product Details:

    • RamFan UB20 confined space fan is a corrosion & dust resistant fan with UV-resistant, polyethylene double-walled housing, ideal for ventilation in confined spaces, rescue shelters and industries.
    • It allows connecting two or more axial blowers in series, which increases the airflow by 50%.
    • It is compatible with Quick-Couple canister & attached duct, reserving it to the suction & providing storage while protecting the duct from tears & rips.
    • This fan is used with polypropylene blade, tough nylon motor mount and thru-bolted motor to withstand extreme abuse.

Frequently Asked Questions:

Q. How does RamFan UB20 12V fan get charged?

A. It is equipped with a built-in charger which fully recharges the fan in 12 hours.

Q. What accessories are available with RamFan UB20 portable fan?

A. It includes battery clips and a 15 ft cable. In-line connect heaters are used to heat confined spaces and are sold separately.

Product Variants

ProductModelMax. Flow In Free AirDuct Dia.HpMaterialAmpsHeightTypeColorPrice
RAMFAN EFi150 Confined Space Fan Duct 16 Inch 1-1/2 Hp | AA6UAB 14Y209 EFi1504459 CFM16"1 1/2 hpChemical Resistant ABS-19"AxialYellow€3,124.21
8 Inch explosion proof exhaust fan, RAMFAN EF7025 Confined Space Fan, Axial | AF4KVF 8ZF96 EF7025980 CFM8"1/3 hpPolyethylene2A14"Axial Explosion ProofBlack€5,693.40
RAMFAN EF7015 | 8 Inch Confined Space Explosion-proof Axial Fan, 1/3 Hp | AF4MKE 9CH44 EF7015980 CFM8"1/3 hpAntistatic Polyethelyne2A14"Axial Explosion ProofBlack€2,650.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAMFAN UB20-12V Confined Space Fan, 12V VDC Voltage, CSA & UL Certified
€1,098.90 /unit