Flat Shipping

Flat Shipping at €24.99 + VAT

RAIN BIRD BVAL25-2S Shut Off Valve Barbed PK2 | AH9LVA 40JJ92

RAIN BIRD BVAL25-2S Shut Off Valve Barbed PK2

Item: AH9LVA Model: BVAL25-2SCross Ref: 40JJ92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShut Off Valve
ColorBlack
ConnectionBarbed
FunctionAvoid Over Or Under-Watering Of Plants With Different Moisture Needs In A Timed Drip Zone
MaterialPlastic
Compatible Product Type1/4" Drip Irrigation Tubing
Diameter1/4"
Overall Height1/2"
Overall Length1"
Overall Width1/2"
Product TypeShut Off Valve

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)4.57
Country of OriginAU

Product Variants

ProductModelMaterialColorConnectionPkg. Qty.Price
RAIN BIRD BVAL50-1S Shut Off Valve Black | AH9LVB 40JJ93 BVAL50-1SPlasticBlackBarbed1€4.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAIN BIRD BVAL25-2S Shut Off Valve Barbed PK2
€4.00 /unit