Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 786 Plaster Ring 4 x 4 In | AC9UPV 3KF43

RACO 786 Plaster Ring 4 x 4 In

Item: AC9UPV Model: 786Cross Ref: 3KF43
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Gang Plaster Ring
Capacity14.5 cu. in.
ColorSilver
FinishGalvanized
MaterialZinc
Number Of Gangs1
Raised2"
Raised Height2"
TypeCut Tile Wall, Keyed For Plaster, Single Device
Accessory TypeRaised Ring
Cover DesignRaised
Cover MaterialSteel
Overall Depth2"
Overall Length4"
Overall Width4"
StandardsCULUS

Shipping Info:

Ship weight (kg) 0.2673
Ship height (cm)5.08
Ship length (cm)10.92
Ship width (cm)10.67
HS code7326908588
Country of OriginUS

Product Variants

ProductModelRaised HeightCapacityRaisedMaterialColorNumber Of GangsFinishPrice
RACO 767 Plaster Ring 4 x 4 In | AB4DQB 1XC29 7671/2"3 cu. in.0.5"ZincSilver1Galvanized€2.12
RACO 768 Plaster Ring, 5/8" Height, 4.50 Cu.In Capacity, Use With 4" One Gang Box | AB4DQC 1XC32 7685/8"4.5 cu. in.0.625"ZincSilver1Galvanized€2.23
RACO 773 Plaster Ring 4 x 4 In | AC9UPM 3KF36 7733/4"5.5 cu. in.3/4"ZincSilver1Galvanized€2.28
RACO 774 Plaster Ring 4 x 4 In | AC9UPN 3KF37 7741"7.5 cu. in.1"ZincSilver1Galvanized€3.33
RACO 775 Plaster Ring 4 x 4 In | AC9UPP 3KF38 7751 1/4"9.5 cu. in.-ZincSilver1Galvanized€3.63
RACO 782 Plaster Ring 4 x 4 In | AC9UPT 3KF41 7821/2"3.5 cu. in.0.5"ZincSilver1Galvanized€3.97
RACO 785 Plaster Ring 4 x 4 In | AC9UPU 3KF42 7851 1/2"11.3 cu. in.-ZincSilver1Galvanized€5.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 786 Plaster Ring 4 x 4 In
€7.72 /unit