Flat Shipping

Flat Shipping at €24.99 + VAT

QUICK CABLE 5667-005GN Heat Shrink Tubing, 0.25 Inch ID. Before Shrinking, 5 PK | CT8KUK

QUICK CABLE 5667-005GN Heat Shrink Tubing, 0.25 Inch ID. Before Shrinking, 5 PK

Item: CT8KUK Model: 5667-005GNCross Ref: 64TY15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
Adhesive LinedNo
ColorGreen
Dielectric Strength600V
FeaturesSealant Free
Flame RetardantYes
I.d. After Shrinking0.13"
I.d. Before Shrinking1/4"
Length6"
MaterialPolyolefin
Max. Temp.230°F
Min. Shrink Temp.248°F
Min. Temp. Rating-67°F
Package StyleIndividual Pieces
Shrink Ratio0.0840277777777778
Shrink Tubing PropertiesAbrasion Resistant
Temp. Range-67°F to +230°F
Use With Wire Size12 AWG to 8 AWG
Wall TypeThin Wall
Max. Temp. Rating230°F
StandardsUL 224
Tubing Wall TypeThin Wall
Wall Thickness After Shrinking0.03"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingColorUse With Wire SizeFlame RetardantWall TypeShrink RatioTemp. RangePkg. Qty.Price
QUICK CABLE 5666-005R Heat Shrink Tubing, 0.19 Inch ID. Before Shrinking, 5 PK | CT8KUH 5666-005R0.19"0.09"Red14 AWG to 10 AWGYesThin Wall0.0840277777777778-67°F to +230°F5€10.04
QUICK CABLE 5667-001R Heat Shrink Tubing, 0.25 Inch ID. Before Shrinking, 48 Inch Length | CT8KUJ 5667-001R1/4"0.13"Red12 AWG to 8 AWGYesThin Wall0.0840277777777778-67°F to +230°F1€11.14
QUICK CABLE 5667-005WE Heat Shrink Tubing, 0.25 Inch ID. Before Shrinking, 5 PK | CT8KUL 5667-005WE1/4"0.13"White12 AWG to 8 AWGYesThin Wall0.0840277777777778-67°F to +230°F5€10.04
QUICK CABLE 5667-005R Heat Shrink Tubing, 0.25 Inch ID. Before Shrinking, 5 PK | CT8KVH 5667-005R1/4"0.13"Red12 AWG to 8 AWGYesThin Wall0.0840277777777778-67°F to +230°F5€10.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUICK CABLE 5667-005GN Heat Shrink Tubing, 0.25 Inch ID. Before Shrinking, 5 PK
€9.97 /unit