QUANTUM STORAGE SYSTEMS WR8-250YL Bin Shelving Wire 36 x 14 14 Bins Yellow | AC6HMG 33Z210

QUANTUM STORAGE SYSTEMS WR8-250YL Bin Shelving Wire 36 x 14 14 Bins Yellow

Item: AC6HMG Model: WR8-250YLCross Ref: 33Z210
In Stock

Get it by Tuesday, Jun 17

€879.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Shelving
Bin ColorYellow
Bin Depth14 3/4"
Bin Front TypeOpen
Bin Height7"
Bin TypeStack, Hang
Bin Width16 1/2"
ColorYellow
Esd ConductiveNo
FinishChrome
Frame ColorSilver
Frame MaterialSteel
Height7"
Includes BinsYes
Load Capacity5000 lbs.
Number Of Bins14
Number Of Shelves8
Number Of Usable Sides1
Overall Depth14"
Overall Height74"
Overall Width36"
Overall Wxdxh36" x 14" x 74"
Shelf FinishChrome
Shelf MaterialSteel
Shelf Width36"
Width36"
Bin Hxwxd(14) 7" x 16 1/2" x 14 3/4"
Bin MaterialPolypropylene
Bin StyleHang and Stack
IncludesQUS250YL
Whole Unit Load Capacity6400 lbs.

Shipping Info:

Ship weight (kg) 58.05
Ship height (cm)22.86
Ship length (cm)91.44
Ship width (cm)35.56
HS code9403200018
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightNumber Of ShelvesNumber Of BinsBin ColorBin DepthOverall DepthBin WidthPrice
QUANTUM STORAGE SYSTEMS 1275-201BL Bin Shelving Solid 36 x 12 72 Bins Blue | AA2EEX 10E969 1275-201BL36"75"1072Blue11 5/8"12"4 1/8"€765.42
RFQ
QUANTUM STORAGE SYSTEMS 1275-202BL Bin Shelving Solid 36 x 12 45 Bins Blue | AA2EEY 10E970 1275-202BL36"75"1045Blue11 5/8"12"6 5/8"€672.23
RFQ
QUANTUM STORAGE SYSTEMS 1275-207BL Bin Shelving Solid 36 x 12 36 Bins Blue | AA2EEZ 10E971 1275-207BL36"75"1036Blue11 5/8"12"8 3/8"€656.66
RFQ
QUANTUM STORAGE SYSTEMS 1275-209BL Bin Shelving Solid 36 x 12 27 Bins Blue | AA2EFA 10E972 1275-209BL36"75"1027Blue11 5/8"12"11 1/8"€652.60
RFQ
QUANTUM STORAGE SYSTEMS 1239-201BL Bin Shelving Solid 36 x 12 32 Bins Blue | AA2EFB 10E973 1239-201BL36"39"532Blue11 5/8"12"4 1/8"€341.23
QUANTUM STORAGE SYSTEMS 1239-202BL Bin Shelving Solid 36 x 12 20 Bins Blue | AA2EFC 10E974 1239-202BL36"39"520Blue11 5/8"12"6 5/8"€421.76
QUANTUM STORAGE SYSTEMS 1239-207BL Bin Shelving Solid 36 x 12 16 Bins Blue | AA2EFD 10E975 1239-207BL36"39"516Blue11 5/8"12"8 3/8"€402.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR8-250YL Bin Shelving Wire 36 x 14 14 Bins Yellow
€879.28 /unit