QUANTUM STORAGE SYSTEMS WR63-1848P Wire Shelving, Starter Unit, 4 Shelves, 18 x 48 x 63 Inch Size, Proform Green Epoxy | CG9LYZ

QUANTUM STORAGE SYSTEMS WR63-1848P Wire Shelving, Starter Unit, 4 Shelves, 18 x 48 x 63 Inch Size, Proform Green Epoxy

Item: CG9LYZ Model: WR63-1848PCross Ref: 60TV15
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€417.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
ColorProform Green Epoxy
Height63"
Length48"
Number Of Shelves4
Size18" x 48" x 63"
Width18"
FinishEpoxy Coated
Load Capacity Per Shelf800 lbs.
MaterialSteel
Overall Depth18"
Overall Height63"
Overall Width48"
Recommended EnvironmentsDry, Wet
Shelving ConfigurationStarter
Whole Unit Load Capacity3200 lbs.

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)160.02
Ship length (cm)45.72
Ship width (cm)121.92
Country of OriginCN

Product Variants

ProductModelColorFinishOverall WidthOverall DepthOverall HeightShelf AdjustmentsLoad Capacity Per ShelfWhole Unit Load CapacityPrice
QUANTUM STORAGE SYSTEMS WR54-1236BK Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Black Epoxy Finish | CG9LJH WR54-1236BKBlack-------€201.86
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236C Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Chrome Finish | CG9LJJ WR54-1236C-Chrome Plated------€210.29
QUANTUM STORAGE SYSTEMS WR54-1236GY Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Gray Epoxy Finish | CG9LJK WR54-1236GY-Gray Epoxy------€201.86
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236P Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Proform Green Epoxy | CG9LJL WR54-1236PGreen-------€201.86
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236S Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Stainless Steel | CG9LJM WR54-1236S--------€579.24
RFQ
QUANTUM STORAGE SYSTEMS WR54-1242BK Wire Shelving, Starter Unit, 4 Shelves, 12 x 42 x 54 Inch Size, Black Epoxy Finish | CG9LJN WR54-1242BKBlack-------€219.44
RFQ
QUANTUM STORAGE SYSTEMS WR54-1242C Wire Shelving, Starter Unit, 4 Shelves, 12 x 42 x 54 Inch Size, Chrome Finish | CG9LJP WR54-1242C-Chrome Plated------€230.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR63-1848P Wire Shelving, Starter Unit, 4 Shelves, 18 x 48 x 63 Inch Size, Proform Green Epoxy
€417.33 /unit