QUANTUM STORAGE SYSTEMS WR54-1236C Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Chrome Finish | CG9LJJ

QUANTUM STORAGE SYSTEMS WR54-1236C Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Chrome Finish

Item: CG9LJJ Model: WR54-1236C
In Stock

Get it by Thursday, Jun 12

€292.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
FinishChrome Plated
Height54"
Length36"
Width12"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)137.16
Ship length (cm)30.48
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelColorFinishOverall WidthOverall DepthOverall HeightShelf AdjustmentsLoad Capacity Per ShelfWhole Unit Load CapacityPrice
QUANTUM STORAGE SYSTEMS WR54-1236BK Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Black Epoxy Finish | CG9LJH WR54-1236BKBlack-------€201.86
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236GY Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Gray Epoxy Finish | CG9LJK WR54-1236GY-Gray Epoxy------€201.86
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236P Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Proform Green Epoxy | CG9LJL WR54-1236PGreen-------€201.86
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236S Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Stainless Steel | CG9LJM WR54-1236S--------€579.24
RFQ
QUANTUM STORAGE SYSTEMS WR54-1242BK Wire Shelving, Starter Unit, 4 Shelves, 12 x 42 x 54 Inch Size, Black Epoxy Finish | CG9LJN WR54-1242BKBlack-------€219.44
RFQ
QUANTUM STORAGE SYSTEMS WR54-1242C Wire Shelving, Starter Unit, 4 Shelves, 12 x 42 x 54 Inch Size, Chrome Finish | CG9LJP WR54-1242C-Chrome Plated------€230.80
QUANTUM STORAGE SYSTEMS WR54-1242GY Wire Shelving, Starter Unit, 4 Shelves, 12 x 42 x 54 Inch Size, Gray Epoxy Finish | CG9LJQ WR54-1242GYGray-------€219.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR54-1236C Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Chrome Finish
€292.51 /unit