QUANTUM STORAGE SYSTEMS WR54-1236P Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Proform Green Epoxy | CG9LJL

QUANTUM STORAGE SYSTEMS WR54-1236P Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Proform Green Epoxy

Item: CG9LJL Model: WR54-1236P
Limited Availability
€286.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
ColorGreen
Height54"
Length36"
MaterialSteel
Number Of Shelves4
Size12" x 36" x 54"
Width12"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorFinishOverall WidthOverall DepthOverall HeightShelf AdjustmentsLoad Capacity Per ShelfWhole Unit Load CapacityPrice
QUANTUM STORAGE SYSTEMS WR54-1236BK Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Black Epoxy Finish | CG9LJH WR54-1236BKBlack-------€201.86
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236C Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Chrome Finish | CG9LJJ WR54-1236C-Chrome Plated------€210.29
QUANTUM STORAGE SYSTEMS WR54-1236GY Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Gray Epoxy Finish | CG9LJK WR54-1236GY-Gray Epoxy------€201.86
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236S Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Stainless Steel | CG9LJM WR54-1236S--------€579.24
RFQ
QUANTUM STORAGE SYSTEMS WR54-1242BK Wire Shelving, Starter Unit, 4 Shelves, 12 x 42 x 54 Inch Size, Black Epoxy Finish | CG9LJN WR54-1242BKBlack-------€219.44
RFQ
QUANTUM STORAGE SYSTEMS WR54-1242C Wire Shelving, Starter Unit, 4 Shelves, 12 x 42 x 54 Inch Size, Chrome Finish | CG9LJP WR54-1242C-Chrome Plated------€230.80
QUANTUM STORAGE SYSTEMS WR54-1242GY Wire Shelving, Starter Unit, 4 Shelves, 12 x 42 x 54 Inch Size, Gray Epoxy Finish | CG9LJQ WR54-1242GYGray-------€219.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR54-1236P Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Proform Green Epoxy
€286.63 /unit