QUANTUM STORAGE SYSTEMS WR54-2154S Wire Shelving, Starter Unit, 4 Shelves, 21 x 54 x 54 Inch Size, Stainless Steel | CG9LQB

QUANTUM STORAGE SYSTEMS WR54-2154S Wire Shelving, Starter Unit, 4 Shelves, 21 x 54 x 54 Inch Size, Stainless Steel

Item: CG9LQB Model: WR54-2154S
Limited Availability
€1,498.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
Height54"
Length54"
Width21"

Shipping Info:

Country of OriginUS

Product Details:

    • Finish: 304 Stainless Steel

Product Variants

ProductModelColorFinishOverall WidthOverall DepthOverall HeightShelf AdjustmentsLoad Capacity Per ShelfWhole Unit Load CapacityPrice
QUANTUM STORAGE SYSTEMS WR54-1236BK Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Black Epoxy Finish | CG9LJH WR54-1236BKBlack-------€201.86
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236C Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Chrome Finish | CG9LJJ WR54-1236C-Chrome Plated------€210.29
QUANTUM STORAGE SYSTEMS WR54-1236GY Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Gray Epoxy Finish | CG9LJK WR54-1236GY-Gray Epoxy------€201.86
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236P Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Proform Green Epoxy | CG9LJL WR54-1236PGreen-------€201.86
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236S Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Stainless Steel | CG9LJM WR54-1236S--------€579.24
RFQ
QUANTUM STORAGE SYSTEMS WR54-1242BK Wire Shelving, Starter Unit, 4 Shelves, 12 x 42 x 54 Inch Size, Black Epoxy Finish | CG9LJN WR54-1242BKBlack-------€219.44
RFQ
QUANTUM STORAGE SYSTEMS WR54-1242C Wire Shelving, Starter Unit, 4 Shelves, 12 x 42 x 54 Inch Size, Chrome Finish | CG9LJP WR54-1242C-Chrome Plated------€230.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR54-2154S Wire Shelving, Starter Unit, 4 Shelves, 21 x 54 x 54 Inch Size, Stainless Steel
€1,498.81 /unit