QUANTUM STORAGE SYSTEMS QPRS-107BK Sloped Shelving 4h x 8-3/8w x 11-7/8d | AF3UPH 8DDV6

QUANTUM STORAGE SYSTEMS QPRS-107BK Sloped Shelving 4h x 8-3/8w x 11-7/8d

Item: AF3UPH Model: QPRS-107BKCross Ref: 8DDV6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€716.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Sided Pick Rack
Bin ColorBlack
Bin Depth11 7/8"
Bin Front TypeOpen
Bin Height4"
Bin Width8 3/8"
ColorGray
Esd ConductiveNo
FinishPainted
Frame ColorGray
Frame MaterialSteel
Height60"
Includes BinsYes
Number Of Bins32
Number Of Shelves8
Number Of Usable Sides1
Overall Depth12"
Overall Height60"
Overall Width36"
Overall Wxdxh36" x 12" x 60"
Shelf FinishPainted
Shelf MaterialSteel
Shelf Width36"
Width36"
Bin Hxwxd(32) 4" x 8 3/8" x 11 5/8"
Bin MaterialPolypropylene
Bin StyleShelf
IncludesQSB107BK
Whole Unit Load Capacity400 lbs.

Shipping Info:

Ship weight (kg) 36.45
Ship height (cm)60.96
Ship length (cm)203.2
Ship width (cm)121.92
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall HeightNumber Of BinsBin ColorBin WidthBin DepthBin HeightBin Front TypeFinishPrice
QUANTUM STORAGE SYSTEMS QPRS-207BL Pick Rack 12d x 36w x 60h 32 Blue Bins | AA2EFW 10E991 QPRS-207BL64"32Blue8 3/8"11 5/8"6"OpenPowder Coated€648.52
RFQ
QUANTUM STORAGE SYSTEMS QPRS-207RD Pick Rack 12d x 36w x 60h 32 Red Bins | AB7WZW 24K043 QPRS-207RD64"32Red8 3/8"11 5/8"6"OpenPowder Coated€648.52
RFQ
QUANTUM STORAGE SYSTEMS QPRS-207YL Pick Rack 12d x 36w x 60h 32 Yellow Bins | AB7XBB 24K071 QPRS-207YL64"32Yellow8 3/8"11 5/8"6"OpenPowder Coated€648.52
RFQ
QUANTUM STORAGE SYSTEMS QPRS-107IV Sloped Shelving 4h x 8-3/8w x 11-7/8d | AF3UPJ 8DDV7 QPRS-107IV60"32White8 3/8"11 7/8"4"OpenPowder Coated€519.67
RFQ
QUANTUM STORAGE SYSTEMS QPRS601BL Pick Rack Single Sided Blue | AF3XKF 8EAP3 QPRS601BL60"48Blue5 9/16"11 5/8"4 5/8"ClosedPowder Coated€981.95
QUANTUM STORAGE SYSTEMS QPRS601YL Pick Rack Single Sided Yellow | AF3XKG 8EAP4 QPRS601YL60"48Yellow5 9/16"11 5/8"4 5/8"ClosedPowder Coated€981.95
QUANTUM STORAGE SYSTEMS QPRS-107GN Sloped Shelving 4h x 8-3/8w x 11-7/8d | AF4DWU 8TKN0 QPRS-107GN60"32Green8 3/8"11 5/8"4"OpenPainted€678.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QPRS-107BK Sloped Shelving 4h x 8-3/8w x 11-7/8d
€716.88 /unit